DAYTON 4YM52 Curb Cap 6 Inch H 57 Inch Width 57 Inch D | AE2NCP

DAYTON 166233 Curb Cap 6 Inch H 57 Inch Width 57 Inch D

Item: AE2NCP Model: 166233Cross Ref: 4YM52
In Stock

Get it by Monday, Jun 16

€1,161.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurb Cap
Depth57"
Dimension A45 3/4"
Dimension B57"
Dimension C6"
Dimension D44.406"
Dimension E50.203"
FinishGalvanized
For Tubeaxial Fan Dia.42"
Height6"
MaterialSteel
Max. Inlet Temp.200°F
Width57"
Bolt Circle Diameter42 1/2"
For Fan Diameter42"
For Fan TypeTubeaxial
Maximum Inlet Air Temperature200°F
Mounting Hole Diameter1/2"
Overall Height6"
Overall Length57"
Overall Width57"
Product TypeCurb Cap

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)18.29
Ship length (cm)149.86
Ship width (cm)149.86
HS code8414901080
Country of OriginUS

Product Variants

ProductModelFor Tubeaxial Fan Dia.DepthDimension ADimension BDimension DDimension EMax. Inlet Temp.MaterialPrice
DAYTON 4YM46 Curb Cap 6 Inch H 26 Inch Width 26 Inch D | AE2NCH 16622716"26"18 3/4"26"21.094"24"200°FSteel€589.63
DAYTON 4YM47 Curb Cap 6 Inch H 30 Inch Width 30 Inch D | AE2NCJ 16622818"30"21 1/8"30"23.094"26"200°FSteel€626.54
DAYTON 4YM48 Curb Cap 6 Inch H 34 Inch Width 34 Inch D | AE2NCK 16622924"34"27"34"29.094"32"200°FSteel€731.39
DAYTON 4YM49 Curb Cap 42 Inch D 6 Inch H 42 Inch Width | AE2NCL 16623030"42"33 5/8"42"32.094"38"200°FSteel€816.31
DAYTON 4YM50 Curb Cap 6 Inch H 42 Inch Width 42 Inch D | AE2NCM 16623134"42"37 3/4"42"36.406"42.203"200°FSteel€949.08
DAYTON 4YM51 Curb Cap 6 Inch H 46 Inch Width 46 Inch D | AE2NCN 16623236"46"39 3/4"46"38.406"44.203"200°FSteel€1,044.01
DAYTON 4YM53 Curb Cap 57 Inch D 6 Inch H 57 Inch Width | AE2NCQ 16623448"57"51 3/4"57"50.406"56.203"200°FSteel€1,161.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 166233 Curb Cap 6 Inch H 57 Inch Width 57 Inch D
€1,161.91 /unit