Item | Centrifugal Pump |
Amps | 14.6/7.3A |
Bearing Type | Ball |
Best Efficiency Flow Range @ Head | 21 to 50 GPM @ 40 to 25 ft. |
Best Efficiency Flow Rate @ Head | 43 GPM @ 30 ft. |
Best Efficiency Head | 25 ft. to 40 ft. |
Drain Plug | Easily Accessible |
Duty Cycle | Continuous |
Flow Rate @ 10 Ft. | 65 GPM |
Flow Rate @ 10 Psi | 52.8 GPM |
Flow Rate @ 15 Psi | 33.5 GPM |
Flow Rate @ 2 Ft. | 72 GPM |
Flow Rate @ 20 Ft. | 55 GPM |
Flow Rate @ 20 Psi | 6.6 GPM |
Flow Rate @ 25 Ft. | 51 GPM |
Flow Rate @ 30 Ft. | 43 GPM |
Flow Rate @ 40 Ft. | 22 GPM |
Flow Rate @ 5 Ft. | 69 GPM |
Flow Rate Of Water @ 15 Ft. | 61 GPM |
Flow Rate Of Water @ 25 Ft. | 51 GPM |
For Use With Potable Systems | No |
Frame | 56J |
Frequency | 60 Hz |
Gpm Of Water @ 10 Ft. | 65 GPM |
Gpm Of Water @ 2 Ft. | 72 GPM |
Gpm Of Water @ 20 Ft. | 55 GPM |
Gpm Of Water @ 30 Ft. | 43 GPM |
Gpm Of Water @ 40 Ft. | 22 GPM |
Gpm Of Water @ 5 Ft. | 69 GPM |
Grade | Grade 304 |
Height | 9.9" |
Housing Material | Cast Iron |
Hp | 1 hp |
Impeller Material | Cast Iron |
Impeller Type | Semi Closed |
Inlet Pressure | 64 psi |
Inlet Size | 1 1/2" |
Length | 17" |
Max. Case Pressure | 85 psi |
Max. Flow Rate | 72 GPM |
Max. Flow Rate @ Head | 71 GPM @ 2 ft. |
Max. Head | 48 ft. |
Max. Media Temp. | 180°F |
Max. Pressure | 21 psi |
Max. Solid Dia. | 3/8" |
Max. Suction Lift | 25 ft. |
Media Type | Non Abrasive Liquids, Non Flammable Liquids |
Min. Flow Rate | 22 GPM |
Min. Flow Rate @ Head | 2 GPM @ 47 ft. |
Min. Gpm @ Head | 2 GPM @ 47 ft. |
Min. Head | 2 ft. |
Min. Media Temp. | 40°F |
Motor Enclosure Design | Open Dripproof |
Motor Type | Permanent Split Capacitor |
Outlet Rotation | 90° |
Outlet Size | 1 1/2" |
Outlet Type | NPT |
Phase | 1 |
Port Rotation | Four Position |
Rpm | 3450 RPM |
Screw Material | Carbon Steel |
Seal Application | Non-Flammable Liquids Compatible With Pump Components |
Seal Material | Viton |
Seal Type | Mechanical |
Shaft Material | Stainless Steel |
Specific Gravity | 1 |
Type | Transfer, Self Priming |
Voltage | 115/230V AC |
Wetted Material | Carbon Ceramic, Cast Iron, Stainless Steel, Viton |
Width | 7 2/7" |
Best Efficiency Flow | 71 GPM |
Compatible Discharge Pipe Size | 1 1/2" |
Compatible Intake Pipe Size | 1 1/2" |
Compatible With Media Type | Non-Abrasive Liquids, Non-Flammable Liquids |
Connection Type | NPT |
Discharge Rotation | 90° Increments |
Discharge Type | NPT |
Feet Of Head (minimum) | 2 ft. |
Flow Rate (maximum) | 72 GPM |
Flow Rate (minimum) | 22 GPM |
Horsepower | 1 hp |
Maximum Feet Of Head | 48 ft. |
Maximum Flow Rate @ 10 Feet Of Head | 65 GPM |
Maximum Flow Rate @ 15 Feet Of Head | 61 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 55 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 43 GPM |
Maximum Flow Rate @ 40 Feet Of Head | 22 GPM |
Maximum Flow Rate @ 5 Feet Of Head | 69 GPM |
Maximum Suction Lift | 25 ft. |
Media Temperature (minimum) | 40°F |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 115/230V AC |
Overall Height | 9.9" |
Overall Length | 17" |
Overall Width | 7.3" |
Pump Housing Material | Cast Iron |
Rpm (maximum) | 3450 RPM |
Solid Diameter (maximum) | 0.38" |
Standards | CCSAUS LISTED |