Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4YD81 Cordset Axial Fan 72 Inch 90 Degree Head | AE2LUL

DAYTON 4YD81 Cordset Axial Fan 72 Inch 90 Degree Head

Item: AE2LUL Model: 4YD81
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Set With 3-Prong Plug
For Use With115V Axial Fans
Head Configuration90°
IncludesIntegral 3 In Ground Wire With Ring Terminal
Length72"
Nema Plug Configuration5-15P With Ground Lead
Plug Head Configuration90°

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)6.35
HS code8544429000
Country of OriginUS

Product Details:

    • Head Configuration (90 Degrees)

Product Variants

ProductModelMPNPrice
DAYTON 3RP14 Cordset Axial Fan 72 Inch 45 Degree Head | AD2MPC 3RP143RP14€13.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YD81 Cordset Axial Fan 72 Inch 90 Degree Head
€35.06 /unit