Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4YD78 Aluminium Filter Guard Assembly Diameter 4 45/64 In | AE2LUH

DAYTON 4YD78 Aluminium Filter Guard Assembly Diameter 4 45/64 In

Item: AE2LUH Model: 4YD78
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Filter Guard Assembly
Depth0.172"
For Fan Size4 11/16"
MaterialAluminum
FinishNatural Aluminum
Fits Fan ShapeSquare
Frame MaterialAluminum
Media MaterialAluminum Mesh
Mounting Eye O.c.(4) 4 1/8"
Product TypeEMF Compact Axial Fan Guard
Radiator Connection4 11/16"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)11.94
Ship width (cm)12.19
HS code8414901080
Country of OriginCN

Product Variants

ProductModelDepthMaterialFor Fan SizePrice
DAYTON 3RP16 Plastic Filter Guard Assembly | AD2MPE 3RP163/8"Plastic6 3/4"€8.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YD78 Aluminium Filter Guard Assembly Diameter 4 45/64 In
€5.72 /unit