Item | Direct Drive Axial Supply Ventilator |
Assembly | Assembled |
Base Diameter | Not Applicable |
Base Height | 1 3/4" |
Base Length | 22" |
Base Shape | Square |
Base Top To Shroud | 6 1/4" |
Base Width | 22" |
Blade Design | Swept Steeply Pitched |
Blade Dia. | 12" |
Blade Material | Aluminum |
Brake Horsepower | 3/20 hp |
Cfm @ 0.500-in. Sp | 641 CFM |
Current | 4.2A |
Cutout Length | 17 1/2" |
Dimension A | 22" |
Dimension B | 28 5/8" |
Dimension C | 16 1/2" |
Dimension D | 6 1/4" |
Drive Type | Direct Drive |
Electrical Connection | Power Cord |
Exhaust Airflow @ 0.375 In Sp | 953 CFM |
Exhaust Airflow @ 0.500 In Sp | 641 CFM |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 28 3/5" |
Housing Material | Aluminum |
Housing Material Fabrication | Spun |
Housing Width | 28 3/5" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 0.15 bhp |
Max. Inlet Temp. | 120°F |
Max. Operating Amps | 2.4A |
Motor Horsepower | 1/4 hp |
Motor Hp | 1/4 hp |
Motor Location | In Airstream |
Mount Type | Roof Curb |
Mounting Location | Roof, Wall |
No. Of Blades | 4 |
No. Of Speeds | 1 |
Overall Dia. | 28 3/5" , 28 5/8" |
Overall Height | 18 1/4" |
Overall Length | 28 5/8" |
Overall Width | 28 5/8" |
Phase | 1 |
Propeller Dia. | 12" |
Propeller Material | Aluminum |
Propeller Shaft Dia. | 1/2" |
Recommended Damper Size | 15" x 15" |
Recommended Damper Size (in.) | 15" x 15" |
Requires | Roof Curb For New Installation |
Safety Features | Birdscreen |
Shaft Dia. Propeller End | 1/2" |
Shaft Dia. Propeller End (in.) | 0.5" |
Sones @ 0.125-in. Sp @ 5 Ft. | 11.6 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 12.2 sones |
Speed Controllable | Yes |
Supply Airflow @ 0.375 In Sp | 953 CFM |
Supply Airflow @ 0.500 In Sp | 641 CFM |
Type | Direct Drive Downblast |
Application | Industrial And Commercial Applications |
Blade Diameter | 12" |
Compatible Curb Manufacturer Part Number | 2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47 |
Compatible Damper Grainger Part Number | 4HX65 |
Damper Size | 15" x 15" |
Features | Fully Rolled Baffle Bead For Stability And Ease Of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet And Supports, NEMA 1 Junction Box Located In Motor Enclosure |
Frequency | 60 Hz |
Includes | NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 1750 RPM |
Maximum Inlet Air Temperature | 120°F |
Maximum Static Pressure | 1/2 in. wc |
Motor Enclosure | Open Air Over |
Nameplate Voltage | 115V AC |
Number Of Blades | 4 |
Number Of Speeds | 1 |
Overall Diameter | 28.6" |
Sound Level | 11.4 sones @ 0.000 in SP and 5 ft, 11.6 sones @ 0.125 in SP and 5 ft, 12.2 sones @ 0.250 in SP and 5 ft, 15.1 sones @ 0.375 in SP and 5 ft, 15.8 sones @ 0.500 in SP |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Supply Airflow @ 0.000 In Sp | 1444 CFM |
Supply Airflow @ 0.125 In Sp | 1400 CFM |
Supply Airflow @ 0.250 In Sp | 1203 CFM |