DAYTON 4XKJ3 Vending Hand Truck 1200 Lb. 66in | AE2HRP

DAYTON 4XKJ3 Vending Hand Truck 1200 Lb. 66in

Item: AE2HRP Model: 4XKJ3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€794.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVending Machine Hand Truck
AssembledYes
Axle-mounted Wheel Dia.8"
Axle-mounted Wheel TypeTread On Core
Axle-mounted Wheel/tread MaterialRubber
Caster Configuration, Wheel Configuration(2) Swivel, (2) Axle-Mounted
Caster MaterialPoly
Caster Stem TypeThreaded
Caster TypePoly
Caster Wheel Material, Tread MaterialPolyurethane
ColorRed
FinishRust Resistant Powder Coat
Frame MaterialSteel
Frame TypeRounded Back
Handle Height66"
Handle TypeDual Loop
IncludesRatchet Belt Tightener With Auto-Rewind, Vinyl Protective Stripping, Caterpillar Crawler Stair Climber
Includes Load ProtectorWith Load Protector
Includes Stair ClimberWith Stair Climber
Load Capacity1200 lbs.
MaterialSteel
Non-marking Axle-mounted WheelsNo
Non-marking Casters/wheelsNo
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Nose Plate Thickness7/32"
Nose Plate TypeStraight
Nose Plate Width24"
Nose Plate Wxd24" x 5.25"
Noseplate Depth5 1/4"
Noseplate Width24"
Number Of Casters2
Number Of Wheels2
Overall Depth15 1/2"
Overall Height66"
Overall Width24"
Promotion RestrictionNot Eligible For Promotion
Strap Tightening TypeRatchet
Wheel Bearing TypeBall Bearing , Roller
Wheel Dia.3"
Wheel Diameter8"
Wheel MaterialMold On Rubber
Wheel Width2"
Axle-mounted Wheel BearingsBall Bearing
Caster Wheel BearingsBall Bearing
Caster Wheel Dia.3"
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Axle-Mounted
Nose Plate Depth5 1/2"

Shipping Info:

Ship weight (kg) 35.73
Ship height (cm)167.64
Ship length (cm)39.37
Ship width (cm)60.96
HS code8716805010
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall DepthLoad CapacityNoseplate DepthHandle HeightHandle TypeColorWheel DiameterPrice
DAYTON 34D681 Vending Machine Hand Truck Capacity 550 Lb | AC6LFV 34D68161"11 1/2"550 lbs.4 7/8"-LoopedSilver6"€751.51
RFQ
DAYTON 4XKJ2 Vending Hand Truck 1200 Lb. 60in | AE2HRN 4XKJ261"15 1/2"1200 lbs.5 1/4"61"Dual LoopRed8"€582.64
RFQ
DAYTON 4XKJ4 Vending Hand Truck 1200 Lb. 72in | AE2HRQ 4XKJ472"15 1/2"1200 lbs.5 1/4"72"Dual LoopRed8"€677.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4XKJ3 Vending Hand Truck 1200 Lb. 66in
€794.81 /unit