Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4WT33 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width | AE2EBZ

DAYTON 4WT33 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width

Item: AE2EBZ Model: 4WT33
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxial Fan
Amps0.11A
Bearing TypeSleeve
Blade MaterialPolybutylene Terephthalate
Cfm @ 0.000-in. Sp105 CFM
ColorBlack
Depth1 1/2"
Electrical ConnectionTerminals
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Fan Voltage230V AC
Frequency50/60 Hz
Height4.688"
Housing FinishBlack Painted
Housing MaterialCast Aluminum
Max. Ambient Temp.158°F
Motor InsulationClass A
Motor TypeShaded Pole
Mounting Eye O.c.4 1/8"
Mounting PositionHorizontal , Vertical
Phase1
RequiresCord Set (Not Included)
ShapeSquare
Sound Level48 dBA
Thermal ProtectionImpedance
Wattage19 W
Width4.688"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)12.45
Ship length (cm)12.7
Ship width (cm)4.83
HS code8414596090
Country of OriginCN

Product Variants

ProductModelHeightDepthHousing MaterialCfm @ 0.000-in. SpBlade MaterialBearing TypeMounting PositionMounting Eye O.c.Price
DAYTON 2RTD1 Axial Fan 115vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DJX 2RTD14.688"1 1/2"Aluminum115 CFMPolybutyleneSleeveHorizontal4 1/8"€38.97
DAYTON 2RTD9 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DKD 2RTD94.688"1 1/2"Aluminum115 CFMPolybutyleneSleeveHorizontal4 1/8"€28.12
DAYTON 2RTE1 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DKE 2RTE14.688"1 1/2"Aluminum117 CFMPolybutyleneBallHorizontal/Vertical4 1/8"€45.51
DAYTON 2RTE4 Axial Fan 115vac 2-3/8in H 2-3/8in W | AC3DKH 2RTE42 3/8"1"PBT18 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€19.94
DAYTON 2RTE8 Axial Fan 115vac 3-1/8in H 3-1/8in W | AC3DKM 2RTE83 1/8"1"PBT41 CFMPolybutyleneZero Friction AirHorizontal/Vertical2.812"€26.60
DAYTON 2RTF9 Axial Fan 12vdc 2-3/8in H 2-3/8in W | AC3DKR 2RTF92 3/8"1"PBT40 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€18.35
DAYTON 2RTH1 Axial Fan 24vdc 2-3/8in H 2-3/8in W | AC3DKT 2RTH12 3/8"1"PBT31.5 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€20.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4WT33 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width
€29.28 /unit