DAYTON 4VMN8 Pool/spa Filter Cartridge 45 7/8 Hi | AD9XCB

DAYTON 4VMN8 Pool/spa Filter Cartridge 45 7/8 Hi

Item: AD9XCB Model: 4VMN8
In Stock

Get it by Wednesday, Jun 11

€741.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPool and Spa Filter
8-hour Turnover (gal.)70587 gal.
8-hour Turnover Capacity70587 gal.
Compatible Discharge Pipe Size1 1/2"
Compatible Intake Pipe Size1 1/2"
Compatible Pool Capacity (maximum)65000 gal.
Compatible With BrandDayton
Compatible With Mfr. Part No.CF150
Dia.8 7/8"
Diameter8 7/8"
Filter Area147.6 sq. ft.
Filter Height49 7/8"
Filter TypeSingle Element Cartridge
Flow Per Sq Ft1 GPM
For Pool Capacity65000 gal.
Gpm Per Sq.-ft.1 GPM
IncludesFilter Element
Inlet Size2"
MaterialThermoplastic
Max. Flow Rate147.1 GPM
Max. Pressure40 psi
Max. Pressure (psi)40 psi
Maximum Flow Rate147.1 GPM
Outlet Size1 1/2"
Overall Height49.9"
Pump TypePool And Spa Pump
Required Clearance (in.)61"
Required Vertical Clearance61"
Shut Off Pressure (maximum)40 psi
Total (gpm)147.1 GPM
TypeCartridge
Compatible With Manufacturer Model NumberCF150
Compatible With Pump TypePool and Spa Pumps
Connection Size2"

Shipping Info:

Ship weight (kg) 12.8025
Ship height (cm)127
Ship length (cm)31.75
Ship width (cm)30.99
HS code8421210000
Country of OriginCN

Product Details:

    • GPM per Sq.-Ft. (1)
    • Pool Capacity (9,000 to 65,000 gal.)
    • Required Clearance (In.) (61)

Product Variants

ProductModelInlet SizeMax. Flow RateFilter HeightFilter AreaMaterialOutlet SizePump TypeMax. PressurePrice
DAYTON 4VMN4 Pool/spa Filter Cartridge 24 5/8 Hi | AD9XBX 4VMN41 1/2"50.2 GPM28 1/2"49.8 sq. ft.Thermoplastic1 1/2"Pool And Spa Pump40 psi€437.80
DAYTON 4VMN6 Pool/spa Filter Cartridge 31 11/16 Hi | AD9XBZ 4VMN61 1/2"74.8 GPM35 2/3"75.3 sq. ft.Thermoplastic1 1/2"Pool And Spa Pump40 psi€543.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4VMN8 Pool/spa Filter Cartridge 45 7/8 Hi
€741.30 /unit