DAYTON 4VMD9 Fixed Bse Hydraulic Stacker 2000 Lb 63 Inch Lift | AD9XAW

DAYTON 4VMD9 Fixed Bse Hydraulic Stacker 2000 Lb 63 Inch Lift

Item: AD9XAW Model: 4VMD9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,001.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Base Hydraulic Stacker
Base Legs Inside Dim.14 3/8"
Capacity2000 lbs.
Front Caster Dia.5"
Min. Lifting Height3.312"
Powered ByManual Foot Pump
Rear Caster Dia.7"
Axle-mounted Wheel Dia.3"
Axle-mounted Wheel TypeTread on Core
Axle-mounted Wheel/tread MaterialPolyurethane
Base Inside Width17"
Base MaterialSteel
Base Outside Width24 5/8"
Base TypeFixed Forkover
Caster Brake TypeNo Caster Brake
Caster Wheel Dia.7"
Caster Wheel TypeSwivel
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Axle-Mounted
ColorRed
For Pallet TypeOpen
Fork Length43"
Fork Thickness2 3/8"
Fork TypeFixed
Fork Width6 1/4"
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeFlat Back
Lift ControlFoot Pump
Lift MechanismHydraulic
Load Capacity2000 lbs.
Load Center24"
Maximum Lifting Height63"
Minimum Lifting Height3 1/4"
Non-marking Axle-mounted WheelsNo
Number Of Batteries0
OperationManual
Overall Height With Forks Lowered80"
Overall Height With Forks Raised80"
Overall Length63"
Overall Width28 1/2"
Width Across Forks27"
Width Between Forks14 1/4"

Shipping Info:

Ship weight (kg) 239.85
Ship height (cm)209.55
Ship length (cm)147.32
Ship width (cm)80.01
HS code8427900040
Country of OriginCN

Product Variants

ProductModelMin. Lifting HeightFork LengthFork WidthMax. Lifting HeightOverall LengthOverall WidthLoad CenterFront Caster Dia.Price
DAYTON 2MPT8 Fixed Base Hydraulic Stacker 1000 Lb 56 Inch Lift | AC2THL 2MPT81"30"3"56"47"32"16"5"€2,384.84
RFQ
DAYTON 2MPT9 Fixed Base Hydraulic Stacker 1000 Lb 64 Inch Lift | AC2THM 2MPT91"30"3"64"47"32"16"5"€1,997.38
RFQ
DAYTON 2MPU9 Fixed Bse Hydraulic Stacker 750 Lb 54 Inch Lift | AC2THW 2MPU91/2"------5"€1,277.83
RFQ
DAYTON 4VME1 Fixed Bse Hydraulic Stacker 3000 Lb 63 Inch Lift | AD9XAX 4VME13.312"43"6 5/16"63"63"28 1/2"24"3"€1,515.57
RFQ
DAYTON 4VME2 Fixed Bse Hydraulic Stacker 2000 Lb 98 Inch Lift | AD9XAY 4VME23.312"------3"€1,749.74
RFQ
DAYTON 4VME3 Fixed Bse Hydraulic Stackr 2000 Lb 118 Inch Lift | AD9XAZ 4VME33.312"------4"€1,866.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4VMD9 Fixed Bse Hydraulic Stacker 2000 Lb 63 Inch Lift
€2,001.17 /unit