DAYTON 4UP60 Pump Turbine 3 Hp | AD9TTZ

DAYTON 4UP60 Pump Turbine 3 Hp

Item: AD9TTZ Model: 4UP60
In Stock

Get it by Tuesday, Jun 10

€2,712.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurbine pump
Bearing TypeSealed
Best Efficiency Flow Range @ Head11.5 to 15 GPM @ 170 to 150 psi
Best Efficiency Flow Rate @ Head13 GPM @ 130 ft.
Best Efficiency Head130 ft.
Bracket FinishNickel Plated
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1 1/4"
Cover MaterialCast Iron
Drain Plug180 Deg. From Inlet Port
DutyContinuous
Duty CycleContinuous
Flow Rate @ 10 Psi17 GPM
Flow Rate @ 100 Psi14.2 GPM
Flow Rate @ 120 Psi13.5 GPM
Flow Rate @ 140 PsiNot Applicable
Flow Rate @ 15 PsiNot Applicable
Flow Rate @ 160 PsiNot Applicable
Flow Rate @ 180 PsiNot Applicable
Flow Rate @ 20 Psi16.8 GPM
Flow Rate @ 200 PsiNot Applicable
Flow Rate @ 220 PsiNot Applicable
Flow Rate @ 240 PsiNot Applicable
Flow Rate @ 260 PsiNot Applicable
Flow Rate @ 30 Psi16.5 GPM
Flow Rate @ 40 Psi16.2 GPM
Flow Rate @ 50 Psi15.8 GPM
Flow Rate @ 60 Psi15.5 GPM
Flow Rate @ 70 Psi15 GPM
Flow Rate @ 75 Psi15 GPM
Flow Rate @ 80 Psi14.8 GPM
Flow Rate @ 90 Psi14.5 GPM
For Media TypeWater
Frame56C
Gasket MaterialBuna N
Height8 3/8"
Housing MaterialCast Iron
Hp3 hp
Impeller DesignRegenerative Turbine
Impeller MaterialBronze
Impeller TypeRegenerative Turbine
IncludesCast Casing
Inlet Pressure200 psi
Inlet Size1 1/4"
Length16 4/5"
MaterialBronze, Buna N, Carbon Ceramic, Cast Iron, Stainless Steel
Max. Case Pressure300 psi
Max. Dia. Solids25 µm
Max. Flow Rate17 GPM
Max. Media Temp.230°F
Max. Pressure300 psi
Max. Specific Gravity1
Media TypeWater
Min. Flow Rate11.6 GPM
Min. Media Temp.-20°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56C
Motor TypeThree Phase
Npshr200 psi
OperationManual
Outlet1"
Outlet Rotation90 Deg. Increments
Outlet Size1"
Outlet TypeNPT
Overall Height8.38"
Overall Width8.38"
Overload ProtectionYes
Overload Thermal ProtectionYes
Phase3
Port Rotation90 Deg. Increments
Pump Housing MaterialCast Iron
Screw MaterialSteel
Seal ApplicationLow Flow, High Head
Seal MaterialBuna N, Carbon Ceramic
Seal TypeType 21
Seat MaterialCarbon Ceramic
Shaft MaterialBronze
Shut Off Pressure160 psi
Shut Off Pressure (maximum)160 psi
Solid Diameter (maximum)25 µm
Specific Gravity1
Specific Gravity (maximum)1
TypeBronze Fitted
Voltage208/230/460V AC
Volute MaterialBronze, Cast Iron
Wetted MaterialBronze, Cast Iron
Wetted MaterialsBronze Fitted, Cast Iron
Width8 3/8"
Compatible With Media TypeWater
Connection TypeNPT
Flow Rate (minimum)11.6 GPM
Intake And Discharge Size1 1/4", 1"
Manufacturer Warranty Length1 yr.
Motor EnclosureTotally Enclosed Fan Cooled
StandardsCE CERTIFIED (MOTOR ONLY), CSA CERTIFIED (MOTOR ONLY), UL LISTED
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)27.94
Ship length (cm)46.99
Ship width (cm)25.4
HS code8413810020
Country of OriginUS

Product Details:

    • GPM @ 150 PSI (11.6)

Product Variants

ProductModelFlow Rate @ 10 PsiFlow Rate @ 20 PsiFlow Rate @ 30 PsiShut Off PressureCompatible Intake Pipe SizeMax. Flow RateMin. Flow RateFlow Rate @ 40 PsiPrice
DAYTON 4UP57 Pump Turbine 3 Hp | AD9TTX 4UP5720.7 GPM20 GPM19 GPM150 psi1"20.7 GPM13.5 GPM18.2 GPM€2,228.71
DAYTON 4UP62 Pump Turbine 3 Hp | AD9TUB 4UP6225.5 GPM25 GPM24.5 GPM102 psi1 1/4"25.5 GPM21.5 GPM24.2 GPM€2,474.09
DAYTON 4UP64 Pump Turbine 3 Hp | AD9TUD 4UP6432 GPM31.2 GPM30.7 GPM60 psi1 1/4"32 GPM31.2 GPM30 GPM€2,349.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4UP60 Pump Turbine 3 Hp
€2,712.65 /unit