Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4UHA5 Motor Run Capacitor, Oval, 440V AC, 2 mfd, 2 3/4 Inch Overall Height | CJ2VVQ

DAYTON 4UHA5 Motor Run Capacitor, Oval, 440V AC, 2 mfd, 2 3/4 Inch Overall Height

Item: CJ2VVQ Model: 4UHA5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Run Capacitor
Case Height2 5/32"
Case MaterialAluminum
Connection TypeQuick Connect
Cover MaterialSteel
For Use WithAir Conditioners, Motors, Refrigeration Equipment
Number Of Terminals2
Overall Depth1 1/4"
Overall Height2 3/4"
Overall Width2"
ShapeOval
Tab Width1/4"
Terminal GenderMale

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.99
Ship length (cm)3.18
Ship width (cm)5.08
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4UHA5 Motor Run Capacitor, Oval, 440V AC, 2 mfd, 2 3/4 Inch Overall Height
€7.27 /unit