Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4TK05 Vise Quick Release | AD9LWE

DAYTON 4TK05 Vise Quick Release

Item: AD9LWE Model: 4TK05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick-Release Vise
BaseFixed
Clamping Force200 lbs. to 1200 lbs.
Jaw Opening4"
Jaw Width4"
Overall Height3 1/2"
Overall Length13"
Throat Depth1 1/2"
Base Length12 1/8"
Base MaterialIron
Base ShapeRectangular
Base TypeFixed
Base Width5 3/4"
Compatible MachineryDrill Press
Jaw Deflection - Maximum0.002"
Jaw Face TypeSmooth
Jaw Face Width4"
Jaw MaterialSteel
Machine Vise TypeCam Action Quick Release
Max Jaw Opening4"
Mounting Slot Length2 1/2"
Mounting Slot/keyway Width1/2"
Mounting Type(4) Keyways
Overall Width5 3/4"

Shipping Info:

Ship weight (kg) 8.91
Ship height (cm)35.56
Ship length (cm)20.32
Ship width (cm)10.16
HS code8205700060
Country of OriginCN

Product Variants

ProductModelJaw WidthJaw OpeningThroat DepthOverall LengthOverall HeightClamping ForceBasePrice
DAYTON 4TK06 Vise Quick Release | AD9LWF 4TK063"3"1"9 3/4"2 3/4"200 lbs. to 800 lbs.Fixed€47.69
DAYTON 4YG29 Vise Quick Release | AE2MMT 4YG298"8"1 5/8"19"4 1/2"-Fixed€378.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4TK05 Vise Quick Release
€145.15 /unit