DAYTON 4RP41 Speed Reducer C-face 56c 10 1 | AD9FZF

DAYTON 4RP41 Speed Reducer C-face 56c 10 1

Item: AD9FZF Model: 4RP41
In Stock

Get it by Wednesday, Jun 11

€992.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
ApplicationSpeed Reducer
Bearing TypeBall , Ball, Tapered Roller
Bore Dia.5/8"
Dimension U1 1/8"
DutyStandard
FinishEpoxy Paint
Frame56C
Gear MaterialHardened Steel, Manganese Bronze
Gear Ratio101
Gear TypeWorm
Housing MaterialCast Iron
Input Rpm1750 RPM
Input Shaft Diameter5/8"
Max. Input Hp2 hp
Motor Frame Designation56C
Mounting PositionAll Except Shaft Up
Mounting TypeAll Position Except Input Motor Shaft Up
Nominal Output Rpm175 RPM
Number Of Stages1
Output Shaft Dia.1 1/8"
Output Shaft TypeKeyed
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load845 lbs.
Pinion MaterialHardened Steel
Reducer Model No.83974
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputDouble Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeC Face
Worm Center Distance2.37"
Worm Gear MaterialBronze

Shipping Info:

Ship weight (kg) 16.8975
Ship height (cm)25.15
Ship length (cm)31.5
Ship width (cm)27.18
HS code8483405050
Country of OriginUS

Product Variants

ProductModelOutput Shaft TypeWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Single/double OutputPrice
2Z151, DAYTON Speed Reducer C-face 56c 50 1 | AC4DTX 2Z151Round2.62"986 lbs.1/2 hp50135 RPM1"Double Output€669.41
DAYTON 2Z152 Speed Reducer C-face 56c 25 1 | AC4DTY 2Z152Round2.62"679 lbs.3/4 hp25169 RPM1"Double Output€666.62
DAYTON 2Z153 Speed Reducer C-face 56c 20 1 | AC4DTZ 2Z153Round2.62"629 lbs.3/4 hp20186 RPM1"Double Output€674.55
DAYTON 2Z154 Speed Reducer C-face 56c 12.5 1 | AC4DUA 2Z154Round2.62"487 lbs.3/4 hp-138 RPM1"Double Output€1,109.65
DAYTON 2Z936 Speed Reducer C-face 56c 10 1 | AC4DWJ 2Z936Round2.62"432 lbs.3/4 hp101173 RPM1 1/4"Double Output€686.14
DAYTON 3GD39 Speed Reducer C-face 56c 60 1 | AC9FJM 3GD39Round1 3/4"700 lbs.3/10 hp60129 RPM7/8"Right Single Output€765.28
DAYTON 3GD40 Speed Reducer C-face 56c 50 1 | AC9FJN 3GD40Round1 3/4"700 lbs.1/2 hp50135 RPM7/8"Right Single Output€708.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4RP41 Speed Reducer C-face 56c 10 1
€992.66 /unit