Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4RG90 True Union Swing Waste Water Check Valve | AD9FKL

DAYTON 4RG90 True Union Swing Waste Water Check Valve

Item: AD9FKL Model: 4RG90
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrue Union Swing Waste Water Check Valve
Connection TypeSocket
Length8"
MaterialPVC
Max. Water Pressure125 psi
Mounting PositionVertical
Overall Height3.156"
Size1 1/2"
Width3.156"
3-a ComplianceNot Rated
Body MaterialPVC
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21 1/2"
Connection Type - Side 1Socket
Connection Type - Side 2Socket
Max. Pressure (steam)Not Rated
Mounting OrientationVertical
Overall Length8"
Pipe Size1 1/2"
Vacuum Service RatingNot Rated
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)20.83
Ship length (cm)8.64
Ship width (cm)7.87
HS code8481302090
Country of OriginUS

Product Variants

ProductModelConnection TypeMounting PositionMax. Water PressureOverall HeightPrice
DAYTON 4RG91 True Union Swing Waste Water Check Valve | AD9FKM 4RG91CompressionVertical--€94.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4RG90 True Union Swing Waste Water Check Valve
€96.85 /unit