Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4RG88 Waste Water Swing Check Valve Pvc 1-1/2 | AD9FKJ

DAYTON 4RG88 Waste Water Swing Check Valve Pvc 1-1/2

Item: AD9FKJ Model: 4RG88
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Connection TypeCompression
MaterialPVC
Mounting PositionVertical
Size1.5"
3-a ComplianceNot Rated
Body MaterialPVC
Check MechanismSwing
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1Compression
Connection Type - Side 2Compression
For MediaGeneral Purpose
Max. Pressure (steam)Not Rated
Mounting OrientationVertical
Pipe Size1 1/2"
Silent CheckStandard
Vacuum Service RatingNot Rated
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)21.34
Ship length (cm)7.87
Ship width (cm)7.62
HS code8481302090
Country of OriginUS

Product Variants

ProductModelConnection TypeMounting PositionPrice
DAYTON 4RG89 Waste Water Swing Check Valve Pvc 2 Inch | AD9FKK 4RG89CompressionVertical€231.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4RG88 Waste Water Swing Check Valve Pvc 1-1/2
€98.39 /unit