DAYTON 4LE21 Sewage Ejector Pump, 1 HP, 220V AC, 195 GPM Flow Rate at 10 Ft. of Head | CJ3HHA

DAYTON 4LE21 Sewage Ejector Pump, 1 HP, 220V AC, 195 GPM Flow Rate at 10 Ft. of Head

Item: CJ3HHA Model: 4LE21
Limited Availability
€2,074.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSewage Ejector Pump
Amps4.9A
Body Dia.16 23/32"
Body MaterialCast Iron
Cord Length20 ft.
Cord Length - Pumps20 ft.
Discharge Dia.2"
Flow Rate @ 10 Ft.195 GPM
Flow Rate @ 10 Ft. Of Head195 GPM
Flow Rate @ 15 Ft.165 GPM
Flow Rate @ 15 Ft. Of Head165 GPM
Flow Rate @ 20 Ft.130 GPM
Flow Rate @ 20 Ft. Of Head130 GPM
Gauge18 ga.
Housing MaterialCast Iron
Impeller MaterialCast Iron
Impeller Material - PumpsCast Iron
Input Phase Ac3
Max. Dia. Solids2"
Max. Head36 ft.
Max. Head - Pumps36 ft.
Max. Liquid Temp.130°F
Max. Solid Dia.2"
Motor Type0
No. Of Conductors3
Off Point5"
Outlet Size2"
Outlet TypeNPT
Overall Height21 1/4"
Phase3
Pump Body MaterialCast Iron
Pump TypeManual
Rpm1750 RPM
Shaft Seal MaterialSilicone Carbide
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch Type - PumpsNo Switch Included
Thermal ProtectionNo , None
TypeManual
Voltage200-240V AC
Max. Diameter Solids2"
Rated Voltage200-240V AC
Shaft Seal Material - PumpsSilicone Carbide

Shipping Info:

Ship weight (kg) 41.535
Ship height (cm)53.98
Country of OriginCN

Product Variants

ProductModelSwitch ActuationFlow Rate @ 10 Ft.HpBody Dia.Flow Rate @ 20 Ft.Outlet SizeOverall HeightRpmPrice
DAYTON 4LE12 Sewage Ejector Pump, 4/10 hp, 2 NPT Discharge | CH6KDA 4LE12 4LE12-95 GPM2/5 hp16 5/7"37 GPM2"16 3/4"1750 RPM€865.97
DAYTON 4LE16 Sewage Ejector Pump, 1 1/2 hp, 3 NPT Discharge | CH6KDB 4LE16 4LE16-335 GPM1 1/2 hp16 5/7"240 GPM3"21 1/4"1750 RPM€4,115.88
DAYTON 4LE22 Sewage Ejector Pump, 1 1/2 HP, 220V AC, 335 GPM Flow Rate at 10 Ft. of Head | CJ3HGZ 4LE22Tether Float335 GPM1 1/2 hp16 23/32"240 GPM3"21 1/4"1750 RPM€2,025.37
DAYTON 4HU86 Sewage Ejector Pump, 1 1/2 HP, 220V AC, Tether Float, 2 Inch Max. Dia Solids | CJ3HHB 4HU86Tether Float-1 1/2 hp12 5/8"145 GPM2"19 1/16"3450 RPM€2,015.78
DAYTON 4HU83 Sewage Ejector Pump, 1 HP, 220V AC, 2 Inch Max. Dia Solids | CJ3HHC 4HU83No Switch Included--12 5/8"135 GPM2"19 1/16"3450 RPM€1,662.39
DAYTON 4LE19 Sewage Ejector Pump, 2 HP, 480V AC, 375 GPM Flow Rate at 10 Ft. of Head | CJ3HHD 4LE19No Switch Included375 GPM-16 23/32"290 GPM3"21 1/4"1750 RPM€4,350.03
DAYTON 4HU85 Sewage Ejector Pump, 1 1/2 HP, 220V AC, 2 Inch Max. Dia Solids | CJ3HHE 4HU85No Switch Included-1 1/2 hp12 5/8"145 GPM2"19 1/16"3450 RPM€1,920.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4LE21 Sewage Ejector Pump, 1 HP, 220V AC, 195 GPM Flow Rate at 10 Ft. of Head
€2,074.20 /unit