Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4KHK9 Gear Pump Mechanical Seal Buna Viton | AD8HHV

DAYTON 4KHK9 Gear Pump Mechanical Seal Buna Viton

Item: AD8HHV Model: 4KHK9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Pump Mechanical Seal
Accessory TypeBuna
Compatible With Grainger Part Number4KHC1, 4KHC4, 4KHD3, 4KHD9, 4KHE1
Compatible With Pump TypeHydraulic Gear Pump
Product TypeGear Pump Mechanical Seal

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)5.08
HS code8484200000
Country of OriginIN

Product Variants

ProductModelAccessory TypePrice
DAYTON 4KHK8 Gear Pump Mechanical Seal Buna Viton | AD8HHU 4KHK8Buna€69.11
DAYTON 4KHL1 Gear Pump Mechanical Seal Buna | AD8HHW 4KHL1Buna€72.94
DAYTON 4KHL2 Gear Pump Mechanical Seal Buna | AD8HHX 4KHL2Buna€117.25
DAYTON 4KHL3 Gear Pump Mechanical Seal Ptfe | AD8HHY 4KHL3Viton(R)€70.98
DAYTON 4KHL4 Gear Pump Mechanical Seal Viton Ptfe | AD8HHZ 4KHL4Viton(R)€93.00
DAYTON 4KHL5 Gear Pump Mechanical Seal Viton Ptfe | AD8HJA 4KHL5Viton(R)€76.59
DAYTON 4KHL6 Gear Pump Mechanical Seal Viton | AD8HJB 4KHL6Viton(R)€147.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4KHK9 Gear Pump Mechanical Seal Buna Viton
€82.90 /unit