Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4KHH4 Rotary Gear Pump Head 1/2 Inch 1/3 Hp | AD8HGV

DAYTON 4KHH4 Rotary Gear Pump Head 1/2 Inch 1/3 Hp

Item: AD8HGV Model: 4KHH4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€316.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Gear Pump Head
Body MaterialBronze
Compatible Motor FrameNot Applicable
Connection Size1/2"
DesignPedestal
Duty RatingLight
Flow Rate10.8 GPM
Flow Rate @ 100 Psi10.2 GPM
Flow Rate @ 125 PsiNot Applicable
Flow Rate @ 1725 Rpm0.75 GPM
Flow Rate @ 20 Psi10.8 GPM
Flow Rate @ 25 Psi10.7 GPM
Flow Rate @ 40 Psi10.3 GPM
Flow Rate @ 50 Psi10.6 GPM
Flow Rate @ 60 Psi9.9 GPM
Flow Rate @ 75 Psi10.5 GPM
Flow Rate @ 80 Psi9.5 GPM
GearBronze
Gear DesignSpur
Gear MaterialBronze
Gear TypeSpur
GradeGrade 304
Height4"
Housing MaterialBronze
Hp @ 100 Psi1 1/2 hp
Hp @ 25 Psi3/4 hp
Hp @ 50 Psi1 hp
Hp @ 75 Psi1 hp
Hp @ Free Flow3/4 hp
Hp @ Free Flow @ 1725 Rpm3/4 hp
Hp Required1 1/2 hp
IncludesCarbon Graphite Bushings , Not Applicable
Length7"
Max. Motor Speed1725 RPM
Max. Pressure100 psi
Max. Suction Lift12.3 ft.
Motor Hp1 1/2 hp
O-ring MaterialBuna N , Not Applicable
Overall Height4"
Overall Length7"
Overall Width3 4/5"
Port Size1/2"
Pump Housing MaterialBronze
Pump MaterialBronze
Recommended Motor Hp1 1/2 hp
Relief ValveNo , Without
Seal MaterialKevlar, PTFE
Seal TypePacking
Shaft Dia.5/8"
Shaft Height2 5/8"
Shaft Length2 5/8"
Shaft MaterialStainless Steel
Shaft Outside Dia.5/8"
Temp. Range-20°F to +210°F
TypeLight Duty, With Carbon Graphite Bushings
Width3 4/5" , 3 5/8"
Connection1/2" NPT
Connection TypeNPT
Max. Viscosity550 SUS
Motor Mounting TypePedestal

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)16
Ship length (cm)23.37
Ship width (cm)15.75
HS code8413600090
Country of OriginIN

Product Variants

ProductModelMotor HpHousing MaterialPort SizeShaft Dia.Flow Rate @ 100 PsiMax. PressureShaft MaterialTemp. RangePrice
DAYTON 4KHA9 Rotary Gear Pump Head 1/4 Inch 1/2 Hp | AD8HFM 4KHA91 hpBronze1/4"1/2"4.4 GPM125 psiStainless Steel-20°F to +210°F€581.66
DAYTON 4KHC1 Rotary Gear Pump Head 3/8 Inch 3/4 Hp | AD8HFN 4KHC11 1/2 hpBronze3/8"5/8"6.5 GPM125 psiStainless Steel-20°F to +210°F€713.88
DAYTON 4KHC2 Rotary Gear Pump Head 1/2 Inch 3/4 Hp | AD8HFP 4KHC21 1/2 hpBronze1/2"5/8"10.2 GPM125 psiStainless Steel-20°F to +210°F€745.03
DAYTON 4KHC4 Rotary Gear Pump Head 1 Inch 1 1/2 Hp | AD8HFR 4KHC43 hpBronze1"3/4"23.9 GPM125 psiStainless Steel-20°F to +210°F€948.41
DAYTON 4KHC5 Rotary Gear Pump Head 1/4 Inch 1/2 Hp | AD8HFT 4KHC51 hpCast Iron1/4"1/2"4.4 GPM125 psiStainless Steel+32°F to +280°F€512.29
DAYTON 4KHC6 Rotary Gear Pump Head 3/8 Inch 3/4 Hp | AD8HFU 4KHC61 1/2 hpCast Iron3/8"5/8"6.5 GPM125 psiStainless Steel+32°F to +280°F€567.47
DAYTON 4KHC7 Rotary Gear Pump Head 1/2 Inch 3/4 Hp | AD8HFV 4KHC71 1/2 hpCast Iron1/2"5/8"10.2 GPM125 psiStainless Steel+32°F to +280°F€587.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4KHH4 Rotary Gear Pump Head 1/2 Inch 1/3 Hp
€316.25 /unit