DAYTON 4K998 Farm Duty Motor Capacitor Start Tefc 1-1/2hp 1725rpm | AD8FWU

DAYTON 4K998 Farm Duty Motor Capacitor Start Tefc 1-1/2hp 1725rpm

Item: AD8FWU Model: 4K998
In Stock

Get it by Tuesday, Jun 10

€732.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger Drive Motor
ApplicationFarm Duty
Bearing TypeBall
BearingsBall
Capacitor RequiredIncluded , Yes
DutyContinuous
Duty CycleContinuous
Efficiency80.5%
FinishEnamel
Frame56Y
Frame MaterialSteel
Frequency60 Hz
Full Load Amps16.2/8.1A
Hp1 1/2 hp
IncludesGasketed Conduit Box And Capacitor Cover, Shaft Extension Beyond Fan Guard For Manual Cranking And Shaft Key
Length Less Shaft12 1/16"
Max. Ambient Temp.40°C
Motor ApplicationAuger , Farm Duty
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationAuger
Motor Thermal ProtectionManual
Motor TypeCapacitor Start
Mounting TypeFace/Base
Number Of Speeds1
Overall Length13 15/16"
Phase1
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionManual
Voltage115/230V AC
Ins. ClassClass B
Motor BearingsBall
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)26.16
Ship length (cm)38.1
Ship width (cm)26.16
HS code8501406040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4K998 Farm Duty Motor Capacitor Start Tefc 1-1/2hp 1725rpm
€732.34 /unit