Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4K056BG Aeration Fan Motor, 3450 RPM, 115/230V AC, Auto, Keyed | CH9NRW

DAYTON 4K056BG Aeration Fan Motor, 3450 RPM, 115/230V AC, Auto, Keyed

Item: CH9NRW Model: 4K056BGCross Ref: 4K056
Limited Availability
€430.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAeration Fan Motor
ApplicationFarm Duty
Bearing TypeBall
BearingsBall
Capacitor RequiredIncluded , Yes
ColorGreen
DutyContinuous Air Over
Duty CycleContinuous
Efficiency62.2%
FinishPainted
Frame56Z
Frame MaterialRolled Steel , Steel
Frequency60 Hz
Full Load Amps7.4/3.7A
Hp1/2 hp
IncludesGasketed Terminal Access Cover, Shaft Key
Length Less Shaft7 9/16"
Max. Ambient Temp.50°C
Motor ApplicationAeration Fan Motor , Farm Duty
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialRolled Steel
Motor Mounting PositionAll Angle
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationAeration Fan
Motor Thermal ProtectionAuto
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
Number Of Speeds1
Overall Length9 13/16"
Phase1
Service Factor1
Shaft Dia.5/8"
Shaft Length2 1/4"
Thermal ProtectionAutomatic
Voltage115/230V AC
Ins. ClassClass B
Motor BearingsBall
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 8.55
Ship length (cm)24.92
Country of OriginMX

Product Variants

ProductModelVoltageFrameMotor Shaft DesignMotor ApplicationHpFrame MaterialOverall LengthShaft LengthPrice
DAYTON 4K057BG Aeration Fan Motor, Capacitor-Start, 3/4HP 115/230 Voltage, 3450 RPM | AX3NBD 4K057 4K057BG115/230V AC48FlatFarm Duty3/4 hpSteel9 9/16"1 1/2"€557.00
DAYTON 4K059 Aeration Fan Motor, Capacitor-Start, 1HP, 115/230 Voltage, 3450 RPM | AX3NDY 4K059115/230V AC56ZKeyedFarm Duty-Steel12 1/4"2 1/4"€550.01
DAYTON 4K058BG 3/4 HP Aeration Fan Motor, Capacitor-Start, 3450 Nameplate RPM | CD2KJJ 4K058 4K058BG115/230V AC56ZKeyedFarm Duty3/4 hpSteel10 3/8"2 1/4"€505.19
DAYTON 4K060 1-1/2 HP Aeration Fan Motor, Capacitor-Start, 3450 Nameplate RPM | CD2KJK 4K060 4K060115/230V AC143TZKeyedFarm Duty1 1/2 hpSteel13 1/4"2 1/4"€684.23
DAYTON 4K061 2 HP Aeration Fan Motor, Capacitor-Start, 3450 Nameplate RPM | CD2KJL 4K061 4K061115/230V AC143TZKeyedFarm Duty-Steel13 3/4"2 1/4"€842.59
DAYTON 4K062 Aeration Fan Motor, 3450 RPM, 230V AC, Auto, Keyed | CH9NRX 4K062230V AC145TZKeyedFarm Duty-Steel13 3/4"2 1/4"€847.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4K056BG Aeration Fan Motor, 3450 RPM, 115/230V AC, Auto, Keyed
€430.67 /unit