Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4HX73 Damper Backdraft | AD8CMG

DAYTON 4HX73 Damper Backdraft

Item: AD8CMG Model: 4HX73
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackdraft Damper
Air Flow DirectionHorizontal
ApplicationBackdraft
Blade MaterialAluminum
Blade Material Thickness26 ga.
Blade OrientationParallel Blades
Blade Seal MaterialFelt
Blade TypeFlat Blade
Bushing MaterialStainless Steel
Closure TypeGravity
Connection TypeNot Applicable
CounterbalancedYes
Damper FinishMill Finish
Damper Size10" x 10"
Damper TypeStatic
Fits Fan Dia.10"
Flange TypeFront Flange
Flange Width1 1/2" , 1 3/8"
For Duct ShapeSquare
For Fuel TypeNot Applicable
For Nominal Duct DiameterNot Applicable
Frame Depth1 5/8"
Frame MaterialAluminum
Frame Material Thickness0.1"
Fusible Link Temp.Not Applicable
IncludesFelted Edges For Quiet Operation
Max. Air Velocity2250 FPM
Max. Velocity2000 FPM
Mounting PositionVertical
Opening TypeSpring
Overall Height12 3/4"
Overall Length4 1/2"
Overall Width12 3/4"
Pressure Drop @ 1000 FpmNot Applicable
Rough Opening Length10"
Rough Opening ShapeSquare
Rough Opening Width10"
Seal MaterialNot Applicable
Single Acting/double ActingSingle Acting
TypeSupply, Wall Mount
ActionSingle Acting
Airflow DirectionHorizontal, Vertical
Closure Velocity Rating2250 FPM
Fits Fan Diameter10"
Free Area0.4 sq. ft.
Maximum Pressure1 in. wc
Mounting LocationWall
Switch ActionNormally Closed
Tie-rod MaterialGalvanized Steel Frame and Tie Rods

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)32.39
Ship length (cm)11.43
Ship width (cm)32.39
HS code8414901080
Country of OriginUS

Product Variants

ProductModelFlange WidthRough Opening LengthRough Opening WidthOverall WidthOverall HeightDamper SizeFits Fan Dia.Rough Opening Dia.Price
DAYTON 4HX72 Damper Backdraft | AD8CMF 4HX721 1/2"7 1/2"8 1/2"10 3/4"10 3/4"8" x 8"8"8 1/2"€46.33
DAYTON 4HX74 Damper Backdraft | AD8CMH 4HX741 1/2"11 1/2"12 1/2"14 3/4"14 3/4"12" x 12"12"12 1/2"€69.07
DAYTON 4HX75 Damper Backdraft | AD8CMJ 4HX751 1/2"12 1/2"13 1/2"15 3/4"15 3/4"13" x 13"12"13 1/2"€78.19
DAYTON 4HX76 Damper Backdraft | AD8CMK 4HX761 1/2"13 1/2"14 1/2"16 3/4"16 3/4"14" x 14"12"14 1/2"€82.25
DAYTON 4HX77 Damper Backdraft | AD8CML 4HX771 1/2"14 1/2"15 1/2"17 3/4"17 3/4"15" x 15"12"15 1/2"€86.55
DAYTON 5NKN4 Damper Backdraft Wall Mount 19-3/4 Inch Sq | AE4WMJ 5NKN41 1/2"17 1/2"17 1/2"19 3/4"19 3/4"17" x 17"16"17 1/2"€104.79
DAYTON 5NKN5 Damper Backdraft Wall Mount 22-3/4 Inch Sq | AE4WMK 5NKN51 1/2"20 1/2"20 1/2"22 3/4"22 3/4"20" x 20"20"20 1/2"€126.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HX73 Damper Backdraft
€76.65 /unit