DAYTON 4HX62 Roof Curb 24 Inch High | AD8CLV

DAYTON 4HX62 Roof Curb 24 Inch High

Item: AD8CLV Model: 4HX62
In Stock

Get it by Tuesday, Jun 10

€1,298.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Curb
AdjustabilityAdjustable
ApplicationCommercial Kitchen
Curb Height24"
Curb ShapeSquare
FeaturesFlashing Flange
FinishGalvanized
Flashing Flange5"
Flashing Flange (in.)5"
Flashing Flange Width5"
For Fan TypeDownblast Fans, Filtered Supply Fans, Upblast Fans
Gauge16 ga.
Inside Square21" to 26"
MaterialSteel
Metal Material Thickness16 ga.
Outside Square24" to 29"
Top Flange Surface Width1 3/4"
TypeAdjustable, Ventilated
Ventilation TypeVentilated
Curb Inside Width21" to 26"
Curb Outside Width24" to 29"
Overall Width29"
StandardsNFPA 96, UL 705, UL 762

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)47.24
Ship length (cm)83.82
Ship width (cm)39.37
HS code7326908588
Country of OriginUS

Product Details:

    • Top Flange Surface Width (In.) (1 3/4)

Product Variants

ProductModelCurb HeightGaugeTypeFinishMaterialPrice
DAYTON 4HX54 Roof Curb 24 Inch High | AD8CLL 4HX5424"18 ga.Fixed, VentilatedGalvanizedSteel€507.36
DAYTON 4HX55 Roof Curb 24 Inch High | AD8CLM 4HX5524"18 ga.Fixed, VentilatedGalvanizedSteel€537.74
DAYTON 4HX56 Roof Curb 24 Inch High | AD8CLN 4HX5624"18 ga.Fixed, VentilatedGalvanizedSteel€580.29
DAYTON 4HX57 Roof Curb 24 Inch High | AD8CLP 4HX5724"18 ga.Fixed, VentilatedGalvanizedSteel€638.01
DAYTON 4HX58 Roof Curb 18 Inch High | AD8CLQ 4HX5818"18 ga.Fixed, VentilatedGalvanizedSteel€692.71
DAYTON 4HX59 Roof Curb 18 Inch High | AD8CLR 4HX5918"18 ga.Fixed, VentilatedGalvanizedSteel€816.08
DAYTON 4HX60 Roof Curb 18 Inch High | AD8CLT 4HX6018"18 ga.Fixed, VentilatedGalvanizedSteel€835.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HX62 Roof Curb 24 Inch High
€1,298.76 /unit