Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4HFC2 Deep Well Single Pipe 2 In | AD7YUA

DAYTON 4HFC2 Deep Well Single Pipe 2 In

Item: AD7YUA Model: 4HFC2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€411.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Well Single Pipe
For Use With4HEZ4 TO 4HEZ7, 4HFA4, 4HFA5, 5UXK3 TO 5UXK6, 5UXL0 TO 5ULX3
IncludesCheck Valve, Nozzle, Packer Cup Type Seals, Venturi
MaterialCast Iron, Thermoplastic
No. Of Pipes1
Pipe Size2"

Shipping Info:

Ship weight (kg) 5.004
Ship height (cm)15.49
Ship length (cm)37.08
Ship width (cm)14.48
HS code8413919080
Country of OriginCN

Product Variants

ProductModelFor Use WithTypeNo. Of PipesPrice
DAYTON 4HFC1 Shallow Well Threaded Collar | AD7YTZ 4HFC14HEZ4 TO 4HEZ7, 4HFA4, 4HFA5Shallow1€125.79
DAYTON 5UXL4 Shallow Well Ejector Bolt On | AE6TKA 5UXL45UXK3 TO 5UXK6, 5UXL0 TO 5UXL3Bolt On1€91.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HFC2 Deep Well Single Pipe 2 In
€411.56 /unit