DAYTON 4HEZ4 Convertible Jet Pump Plastic 1/2 Hp | AD7YRU

DAYTON 4HEZ4 Convertible Jet Pump Plastic 1/2 Hp

Item: AD7YRU Model: 4HEZ4
In Stock

Get it by Tuesday, Jun 10

€725.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Jet Pump
Amps10/4.8A
Body MaterialThermoplastic
Discharge Dia.1"
Ejector IncludedNo
Flow Rate @ 10 Ft. Lift @ 30 Psi8.5 GPM
Flow Rate @ 10 Ft. Lift @ 40 Psi5.8 GPM
Flow Rate @ 10 Ft. Lift @ 50 Psi4.3 GPM
Flow Rate @ 20 Ft. Lift @ 30 Psi5.6 GPM
Flow Rate @ 20 Ft. Lift @ 50 Psi4.1 GPM
Flow Rate @ 50 Ft. Lift @ 30 Psi5.5 GPM
Flow Rate @ 50 Ft. Lift @ 40 Psi2.5 GPM
Height12"
Housing MaterialThermoplastic
Hp1/2 hp
IncludesPressure Gauge
Inlet1 1/4"
Inlet Size1 1/4"
Length18"
Material Of ConstructionThermoplastic
Max. Case Pressure144 psi
Max. Inlet Pressure75 psi
Max. Pressure69 psi
Max. Suction Lift60 ft.
Motor Enclosure DesignOpen Dripproof
Outlet Size1"
Outlet TypeNPT
Pressure Switch Setting30 psi to 50 psi
Seal TypeMechanical
Shut Off69 psi
Shut Off Pressure69 psi
Suction Lift60 ft.
Voltage115/230V AC
Width12"
Discharge Connection1" NPT
Discharge StandardNPT
Inlet Connection1 1/4" NPT
Inlet Diameter1 1/4"
Inlet StandardNPT
Motor EnclosureODP
Overall Height12"
Overall Length18"
Overall Width12"
Rated Voltage115/230V AC

Shipping Info:

Ship weight (kg) 14.13
Ship height (cm)30.48
Ship length (cm)45.72
Ship width (cm)30.48
HS code8413810040
Country of OriginCN

Product Details:

    • GPM of Water @ 30 Ft @ 30, 50 PSI (7.0 1.7)
    • GPM of Water @ 50 Ft @ 30, 50 PSI (4.4 -)

Product Variants

ProductModelHpHousing MaterialAmpsIncludesFlow Rate @ 50 Ft. Lift @ 40 PsiMax. Suction LiftMax. Case PressureHeightPrice
DAYTON 4HEZ5 Convertible Jet Pump Plastic 3/4 Hp | AD7YRV 4HEZ53/4 hpThermoplastic10.8/5.5APressure Gauge3.6 GPM80 ft.136 psi12"€597.66
DAYTON 4HEZ6 Convertible Jet Pump Plastic 1 Hp | AD7YRW 4HEZ61 hpThermoplastic17/8.5APressure Gauge9.2 GPM110 ft.141 psi12"€712.18
DAYTON 4HEZ7 Convertible Jet Pump Plastic 1 1/2 Hp | AD7YRX 4HEZ71 1/2 hpThermoplastic19/9.5APressure Gauge11.9 GPM110 ft.142 psi12"€753.99
DAYTON 5UXK3 Convertible Jet Pump Ci 1/2hp 115/230v | AE6TJN 5UXK31/2 hpCast Iron10.8/5.5ARequires Ejector Sold Separately (See Accessories Depending On Application)4.6 GPM100 ft.123 psi8"€525.98
DAYTON 5UXK4 Convertible Jet Pump Ci 3/4hp 115/230v | AE6TJP 5UXK43/4 hpCast Iron18/9ARequires Ejector Sold Separately (See Accessories Depending On Application)8.6 GPM110 ft.123 psi8 2/3"€662.82
DAYTON 5UXK5 Convertible Jet Pump Ci 1hp 115/230v | AE6TJQ 5UXK51 hpCast Iron20/10.5ARequires Ejector Sold Separately (See Accessories Depending On Application)11.1 GPM140 ft.123 psi8 2/3"€637.93
DAYTON 5UXK6 Convertible Jet Pump Ci 1-1/2hp 115/230v | AE6TJR 5UXK61 1/2 hpCast Iron21.5/11ARequires Ejector Sold Separately (See Accessories Depending On Application)14 GPM140 ft.123 psi8 2/3"€755.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HEZ4 Convertible Jet Pump Plastic 1/2 Hp
€725.54 /unit