DAYTON 4HEZ1 Shallow Well Jet Pump Stainless Steel 3/4 Hp | AD7YRQ

DAYTON 4HEZ1 Shallow Well Jet Pump Stainless Steel 3/4 Hp

Item: AD7YRQ Model: 4HEZ1
In Stock

Get it by Friday, Jun 13

€1,142.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShallow Well Jet Pump
Amps15.6/7.8A
Ejector IncludedYes
Flow Rate @ 10 Ft. @ 30 Psi17.6 GPM
Flow Rate @ 10 Ft. @ 40 Psi11.9 GPM
Flow Rate @ 10 Ft. @ 50 Psi5.7 GPM
Flow Rate @ 10 Ft. Lift @ 30 Psi17.6 GPM
Flow Rate @ 10 Ft. Lift @ 40 Psi11.9 GPM
Flow Rate @ 10 Ft. Lift @ 50 Psi5.7 GPM
Flow Rate @ 15 Ft. @ 30 Psi15.4 GPM
Flow Rate @ 15 Ft. @ 50 Psi4.8 GPM
Flow Rate @ 20 Ft. @ 30 Psi13.2 GPM
Flow Rate @ 20 Ft. @ 50 Psi4.8 GPM
Flow Rate @ 25 Ft. @ 30 Psi9.9 GPM
Flow Rate @ 25 Ft. @ 50 Psi3 GPM
Flow Rate @ 5 Ft. @ 30 Psi20.1 GPM
Flow Rate @ 5 Ft. @ 50 Psi7.5 GPM
Height11 1/2"
Housing MaterialStainless Steel
Hp3/4 hp
IncludesPump And Ejector
Inlet Dia.1 1/4"
Inlet Size1 1/4"
Length19 1/2"
Max. Case Pressure160 psi
Max. Inlet Pressure75 psi
Max. Operating Temp.95°F
Max. Suction Lift25 ft.
Motor Enclosure DesignOpen Dripproof
Motor TypeCapacitor Start
Npt Outlet1
Outlet Size1"
Outlet TypeNPT
Pressure Switch Setting30 psi to 50 psi
Pump MaterialStainless Steel
Seal TypeMechanical
Shut Off Pressure64 psi
Suction Lift25 ft.
Voltage115/230V AC
Width11"
Discharge1" NPT
Inlet1 1/4" NPT
Motor EnclosureODP
Overall Height11 1/2
Overall Length19.5
Overall Width11"
Rated Voltage115/230V AC

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)32.26
Ship length (cm)60.2
Ship width (cm)32
HS code8413702005
Country of OriginCN

Product Variants

ProductModelHpAmpsFlow Rate @ 10 Ft. @ 40 PsiMax. Case PressureShut Off PressureHousing MaterialHeightMax. Operating Temp.Price
DAYTON 1D872 Pump Jet Shallow Well | AA9GLY 1D8721 hp18/9A18.4 GPM70 psi70 psiCast Iron7 3/4"140°F€801.47
DAYTON 1D874 Pump Jet Shallow Well | AA9GMA 1D8743/4 hp14/7A13.9 GPM65 psi65 psiCast Iron7 3/4"140°F€638.35
DAYTON 1D876 Pump Jet Shallow Well | AA9GMC 1D8761/2 hp13/6.5A12.2 GPM69 psi69 psiCast Iron6 3/4"140°F€525.94
DAYTON 1D878 Pump Jet Shallow Well | AA9GME 1D8781 1/2 hp21/10.5A20.4 GPM77 psi77 psiCast Iron7 3/4"140°F€885.96
DAYTON 1D880 Pump Jet Shallow Well | AA9GMG 1D8803/4 hp13/6.5A12.2 GPM74 psi74 psiCast Iron6 3/4"140°F€556.86
DAYTON 1D881 Pump Jet Shallow Well | AA9GMH 1D8811/2 hp8.6/4.3A8.7 GPM72 psi72 psiCast Iron6 3/4"140°F€506.32
DAYTON 4HEY3 Shallow Well Jet Pump Plastic 1/3 Hp | AD7YRH 4HEY31/3 hp10/4.8A3.3 GPM140 psi63 psiThermoplastic9"95°F€480.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HEZ1 Shallow Well Jet Pump Stainless Steel 3/4 Hp
€1,142.68 /unit