Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4HA31 Drum Pump Acid Piston 5000 ssu 8 Oz | AD7XNF

DAYTON 4HA31 Drum Pump Acid Piston 5000 ssu 8 Oz

Item: AD7XNF Model: 4HA31
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Operated Drum Pump
Action TypePiston
Adapter MaterialPolypropylene
Adapter Size2"
ApplicationSolvents, Photographic Chemicals
Bung Connection Dia.2"
Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, DEF, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Methyl Ethyl Ketone (Mek), Salt Water, Sodium Hypochlorite/Bleach (To 20%)
Discharge Tube Inside Dia.1/2"
Discharge Tube Length7"
Discharge Tube Outlet I.d.1/2"
Discharge Tube Outlet O.d.1/2"
Discharge Tubing MaterialStainless Steel
FeaturesGood Chemical Resistance
Fits Container Size15 gal., 30 gal., 55 gal.
For Container TypeBucket, Drum, Pail
For Use On15, 30 And 55 Gal. Drums
For Use WithPhotographic Chemicals, Solvents
Hose Inside Dia.1/2"
Hose Outside Dia.1/2"
Housing MaterialStainless Steel
IncludesStraight Horizontal Spout
Includes Bung AdapterYes
Includes Discharge HoseNo
Includes NozzleNo
Includes SpoutYes
Includes Suction TubeYes
Inlet Size1"
Length45"
Max. Temp.140°F
Max. Viscosity5000 SUS
MeteredNo
Not Recommended ChemicalsDeionized Water
Ounces Per Stroke8 oz.
Outlet MaterialStainless Steel
Outlet Size9/16"
Overall Length45"
Piston MaterialPVDF
Power SourceHand Operated
Pump Body MaterialStainless Steel
Seal MaterialPTFE
Self PrimingYes
Self-primingYes
Suction Tube Length22"
Suction Tube O.d.5/8"
Suction Tube Outside Dia.9/16"
Suction Tube TypeTube
Wetted MaterialPTFE, Stainless Steel

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)4.06
Ship length (cm)63.5
Ship width (cm)24.13
HS code8413200000
Country of OriginUS

Product Variants

ProductModelMax. ViscosityIncludes Suction TubeFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleMeteredInlet SizeMax. Temp.Price
FILLRITE FR112A Hand Operated Drum Pump Rotary Transfer | AB2VRT 1P893 FR112A1500 SUSYes55 gal.10 oz./strokeNoNo1"120°F€339.41
DAYTON 2RUJ9 Drum Pump Piston Polypropylene | AC3DTZ 2RUJ98000 SUSYes55 gal.--No1"122°F€49.83
DAYTON 2RUK1 Drum Pump Piston Nylon | AC3DUA 2RUK18000 SUSYes55 gal.--No1"122°F€68.05
DAYTON 2RUK2 Drum Pump Double Diaphragm Aluminium | AC3DUB 2RUK21500 SUSYes---No3/4"122°F€333.28
DAYTON 2UY12 Dispensing Utility Pump 0.14 Ounce 5000 SSU | AC3NLY 2UY123000 SUSYes1L--No1"176°F€20.39
DAYTON 2UY14 PVC Drum Pump Siphon 22 Ounce 3000 SSU | AC3NLZ 2UY143000 SUSYes---No1"140°F€49.09
DAYTON 38Y789 Drum Pump Siphon 2 GPM | AC7XBV 38Y789500 SUSYes5 gal.--No5/9"140°F€4.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HA31 Drum Pump Acid Piston 5000 ssu 8 Oz
€116.34 /unit