Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4HA27 Pump Siphon 5 GPM | AD7XNC

DAYTON 4HA27 Pump Siphon 5 GPM

Item: AD7XNC Model: 4HA27
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Operated Drum Pump
Action TypePiston
Adapter MaterialPolyethylene
Adapter Size2"
ApplicationLow-Viscosity Fluids
Bung Connection Dia.2"
Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Motor Oil, Salt Water, Sodium Hypochlorite/Bleach (To 20%)
Discharge Tube Inside Dia.1"
Discharge Tube Length54"
Discharge Tube Outlet I.d.1"
Discharge Tube Outlet O.d.1"
Discharge Tubing MaterialCorrugated Flexible Polyethylene
FeaturesLight Weight
Fits Container Size15 gal., 30 gal., 55 gal.
Flow Rate5 GPM
For Container Size55 gal.
For Container TypeDrum
For Use On15, 30 And 55 Gal. Drums
For Use WithLow-Viscosity Fluids
Hose Inside Dia.15/16"
Hose Outside Dia.1"
Housing MaterialPolyethylene
IncludesDischarge Tubing
Includes Bung AdapterYes
Includes Discharge HoseYes
Includes NozzleNo
Includes Suction TubeYes
Inlet Size1"
Length43 1/2"
Max. Temp.140°F
Max. Viscosity500 SUS
MeteredNo
Not Recommended ChemicalsDiesel Fuel, Gasoline, Kerosene, Lithium Grease, Methyl Ethyl Ketone (Mek)
Outlet MaterialPolyethylene
Overall Length43 1/2"
Piston MaterialPolyethylene
Power SourceHand Operated
Promotional BadgeBest Seller
Pump Body MaterialPolyethylene
Self PrimingYes
Self-primingYes
Suction Tube Length34"
Suction Tube O.d.7/8"
Suction Tube Outside Dia.7/8"
Suction Tube TypeTube
Wetted MaterialPolyethylene
Discharge Tube Outlet Id1"
Discharge Tube Outlet Od1"
For Media TypeAntifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Housing Material - PumpsPolyethylene
Max. Flow Rate5 gal. per 120 strokes
Pump Package TypeBasic Pump With Discharge Hose
Suction Tube Od7/8"
Wetted MaterialsPolyethylene, Polypropylene

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)8.13
Ship length (cm)113.03
Ship width (cm)12.19
HS code8413200000
Country of OriginUS

Product Variants

ProductModelMax. ViscosityIncludes Suction TubeFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleMeteredInlet SizeMax. Temp.Price
FILLRITE FR112A Hand Operated Drum Pump Rotary Transfer | AB2VRT 1P893 FR112A1500 SUSYes55 gal.10 oz./strokeNoNo1"120°F€339.41
DAYTON 2RUJ9 Drum Pump Piston Polypropylene | AC3DTZ 2RUJ98000 SUSYes55 gal.--No1"122°F€49.83
DAYTON 2RUK1 Drum Pump Piston Nylon | AC3DUA 2RUK18000 SUSYes55 gal.--No1"122°F€68.05
DAYTON 2RUK2 Drum Pump Double Diaphragm Aluminium | AC3DUB 2RUK21500 SUSYes---No3/4"122°F€333.28
DAYTON 2UY12 Dispensing Utility Pump 0.14 Ounce 5000 SSU | AC3NLY 2UY123000 SUSYes1L--No1"176°F€20.39
DAYTON 2UY14 PVC Drum Pump Siphon 22 Ounce 3000 SSU | AC3NLZ 2UY143000 SUSYes---No1"140°F€49.09
DAYTON 38Y789 Drum Pump Siphon 2 GPM | AC7XBV 38Y789500 SUSYes5 gal.--No5/9"140°F€4.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HA27 Pump Siphon 5 GPM
€16.96 /unit