Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4HA25 Suction Tube 1 Inch Mnpt | AD7XNA

DAYTON 4HA25 Suction Tube 1 Inch Mnpt

Item: AD7XNA Model: 4HA25
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Adapter TypeMNPT
Compatible ChemicalsAutomatic Transmission Fluid, Diesel Fuel, Ethyl (Ethanol), Gasoline, ISOpropyl (ISOpropanol), Kerosene, Sodium Hypochlorite/BleAch (To 20%)
Diameter1"
Diesel Exhaust Fluid CompatibleNo
Fits Container Size15 gal., 30 gal., 55 gal.
Food GradeNo
For Container TypeBucket, Drum, Pail
For Media TypeAutomatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene
Inlet Size1"
Length43 1/2"
MaterialSteel
Max. Operating Temp.140°F
Min. Length26 1/2"
Not Recommended ChemicalsDEF, Fresh Water, Salt Water
Suction Tube I.d.1"
Suction Tube Length43 1/2"
Suction Tube Length - Maximum43 1/2"
Suction Tube MaterialSteel
Suction Tube O.d.1 1/2"
Suction Tube Outside Dia.1 1/2"
TypeNPT Suction
Used ForPumps With 1" FNPT Inlet Ports
Wetted MaterialsSteel
Suction Tube Id1"

Shipping Info:

Ship weight (kg) 1.188
Ship height (cm)68.07
Ship length (cm)4.83
Ship width (cm)4.83
HS code8413919080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HA25 Suction Tube 1 Inch Mnpt
€22.20 /unit