DAYTON 4FZG6 Louver Wall Opening 30 x 30 Inch Galvannealed | AD7RBZ

DAYTON 4FZG6 Louver Wall Opening 30 x 30 Inch Galvannealed

Item: AD7RBZ Model: 4FZG6
In Stock

Get it by Tuesday, Jun 10

€431.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Louver
FinishMill
Flange Width1 1/4" , Not Applicable
Frame Depth4"
Frame TypeHat Channel
IncludesBird Screen, Screen Fasteners
Inside Height17"
Inside Width27"
Intake Louver Inside Width27"
Intake Louver Outside Height29 1/2"
Intake Or Exhaust ApplicationExhaust, Intake
Louver ItemModular Intake Louver
Louver MaterialGalvannealed Steel
Louver TypeStationary Blade
MaterialGalvannealed
Max. Exhaust3022 CFM
Max. Intake2115 CFM
Max. Velocity3000 FPM
Maximum Air Velocity3000 FPM
Maximum Outside Width29 1/2"
Minimum Outside Width29 1/2"
Mounting StyleFlush Mount
Number Of Blades4
Outside Height29 1/2"
Outside Width29 1/2"
Point Of Water Penetration709 FPM
Rough Opening Height30"
Rough Opening Width30"
TypeFixed
Wall Opening Size30" x 30"
Frame Height29 1/2"
Free Area2.8 sq. ft.
Maximum Exhaust3022 CFM
Maximum Frame Width29 1/2"
Maximum Intake2115 CFM
Minimum Frame Width29 1/2"

Shipping Info:

Ship weight (kg) 17.0775
Ship height (cm)82.55
Ship length (cm)79.25
Ship width (cm)16
HS code7308909590
Country of OriginUS

Product Details:

    • Blade Angle (Deg.) (45)

Product Variants

ProductModelMaterialRough Opening HeightRough Opening WidthMax. IntakeMax. ExhaustNumber Of BladesFlange WidthInside HeightPrice
DAYTON 4FZF3 Louver Wall Opening 18 x 18 Inch Aluminium | AD7RBL 4FZF3Aluminum18"18"744 CFM1063 CFM21 1/4"5"€196.41
DAYTON 4FZF4 Louver Wall Opening 24 x 24 Inch Aluminium | AD7RBM 4FZF4Aluminum24"24"1342 CFM1918 CFM31 1/4"11"€283.53
DAYTON 4FZF5 Louver Wall Opening 24 x 36 Inch Aluminium | AD7RBN 4FZF5Aluminum36"24"2028 CFM2897 CFM31 1/4"11"€376.02
DAYTON 4FZF6 Louver Wall Opening 30 x 30 Inch Aluminium | AD7RBP 4FZF6Aluminum30"30"2115 CFM3022 CFM41 1/4"17"€375.54
DAYTON 4FZF7 Louver Wall Opening 36 x 24 Inch Aluminium | AD7RBQ 4FZF7Aluminum24"36"2028 CFM2897 CFM61 1/4"23"€352.50
DAYTON 4FZF8 Louver Wall Opening 36 x 36 Inch Aluminium | AD7RBR 4FZF8Aluminum36"36"3063 CFM4376 CFM61 1/4"23"€463.55
DAYTON 4FZF9 Louver Wall Opening 36 x 48 Inch Aluminium | AD7RBT 4FZF9Aluminum48"36"4099 CFM5855 CFM61 1/4"47"€612.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4FZG6 Louver Wall Opening 30 x 30 Inch Galvannealed
€431.86 /unit