Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4FH99 V-Belt C195 | AD7MED

DAYTON 4FH99 V-Belt C195

Item: AD7MED Model: 4FH99
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€133.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeC
ConstructionWrapped
Industry NumberC195
MaterialRubber, Polyester
Number Of Ribs1
Outside Length199"
Thickness0.531"
Top Width7/8"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionWrapped
For Minimum Pulley Pitch Diameter9"
Length TypeClosed Loop
StandardsARPM
Tensile Strength6400 N/mm
V-belt SectionC

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)73.66
Ship width (cm)20.32
HS code4010391000
Country of OriginTH

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionPrice
DAYTON 4FH83 V-Belt C100 | AD7MDL 4FH83104"C10010.531"7/8"Wrapped€63.05
DAYTON 4FH84 V-Belt C105 | AD7MDM 4FH84109"C10510.531"7/8"Wrapped€61.29
DAYTON 4FH85 V-Belt C108 | AD7MDN 4FH85112"C10810.531"7/8"Wrapped€69.40
DAYTON 4FH86 V-Belt C109 | AD7MDP 4FH86113"C10910.531"7/8"Wrapped€69.84
DAYTON 4FH87 V-Belt C112 | AD7MDQ 4FH87116"C11210.531"7/8"Wrapped€69.42
DAYTON 4FH88 V-Belt C115 | AD7MDR 4FH88119"C11510.531"7/8"Wrapped€69.75
DAYTON 4FH89 V-Belt C120 | AD7MDT 4FH89124"C12010.531"7/8"Wrapped€76.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4FH99 V-Belt C195
€133.45 /unit