DAYTON 4F956 Louver Intake 36-48 Inch Aluminium | AD7LBZ

DAYTON 4F956 Louver Intake 36-48 Inch Aluminium

Item: AD7LBZ Model: 4F956
In Stock

Get it by Tuesday, Jun 10

€674.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Louver
FinishMill
Fixed Or Adjustable DimensionsAdjustable Width
Flange Width2"
Frame Depth4"
Frame TypeFlanged
Free Area3.57 sq. ft. to 4.79 sq. ft.
GradeGrade 3003
IncludesBird Screen, Screen Fasteners
Inside Height36"
Inside Width36"
Intake Louver Outside Height40"
Intake Or Exhaust ApplicationExhaust, Intake
Louver ItemStationary Intake Louver
Louver TypeStationary Blade
MaterialAluminum
Max. Exhaust6000 CFM
Max. Intake4200 CFM
Max. Velocity3000 FPM
Maximum Air Velocity3000 FPM
Maximum Outside Width52"
Minimum Outside Width40"
Mounting Hole Size9/32" x 1/2"
Mounting StyleSurface Mount
Number Of Blades6
Outside Height40"
Outside Width40"
Point Of Water Penetration766 FPM
Rough Opening Height36"
Rough Opening Width36"
TypeAdjustable Width, Fixed Height
Wall Opening Size36" x 36"
Frame Height40"
Maximum Exhaust6000 CFM
Maximum Frame Width52"
Maximum Intake4200 CFM
Minimum Frame Width40"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)13.97
Ship length (cm)106.17
Ship width (cm)92.2
HS code7610900080
Country of OriginUS

Product Details:

    • Blade Angle (Deg.) (45)

Product Variants

ProductModelMaterialRough Opening HeightRough Opening WidthMax. IntakeMax. ExhaustFree AreaNumber Of BladesFlange WidthPrice
DAYTON 3C972 Louver Intake 18-24 Inch Galvanised Steel | AC8LMT 3C972Steel18"18"1050 CFM1500 CFM0.730 sq. ft. to 0.980 sq. ft.22"€193.47
DAYTON 3C973 Louver Intake 18-30 Inch Galvanised Steel | AC8LMU 3C973Steel24"18"1750 CFM2500 CFM1.140 sq. ft. to 1.950 sq. ft.32"€236.70
DAYTON 3C974 Louver Intake 24-36 Inch Galvanised Steel | AC8LMV 3C974Steel36"24"3150 CFM4500 CFM2.350 sq. ft. to 3.570 sq. ft.62"€388.78
DAYTON 3C975 Louver Intake 36-48 Inch Galvanised Steel | AC8LMW 3C975Steel36"36"4200 CFM6000 CFM3.57 sq. ft. to 4.79 sq. ft.62"€510.24
DAYTON 3C976 Louver Intake 24-36 Inch Galvanised Steel | AC8LMX 3C976Steel48"24"5200 CFM6000 CFM3.23 sq. ft. to 4.9 sq. ft.92"€564.87
DAYTON 3C977 Louver Intake 36-48 Inch Galvanised Steel | AC8LMY 3C977Steel48"36"5600 CFM8000 CFM4.900 sq. ft. to 6.570 sq. ft.92"€667.34
DAYTON 45C669 Intake Louver 12 x 12 | AD6FMB 45C669Aluminum12"12"144 CFM188 CFM-21 1/4"€234.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4F956 Louver Intake 36-48 Inch Aluminium
€674.50 /unit