Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4AYD7 Bracket Wall Mount | AD6VKY

DAYTON 4AYD7 Bracket Wall Mount

Item: AD6VKY Model: 4AYD7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€95.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
TypeWall Mount

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)16
Ship length (cm)20.57
Ship width (cm)15.75
HS code8413919080
Country of OriginIN

Product Variants

ProductModelTypeMaterialColorPrice
DAYTON 30G090 Metal Mounting Base | AC4NFC 30G090-MetalSilver€1.28
DAYTON PPTCOL07G Bracket | AD6NMR 46L283 PPTCOL07G---€32.73
DAYTON 2315520 Bracket | AH2FED 26DH32 2315520---€12.44
DAYTON CAM25001300G Bracket | AH9ZFP 46D463 CAM25001300G---€22.90
DAYTON 676-12-3004-5 Bracket | CH9TLK 676-12-3004-5---€106.57
DAYTON 120-SBRG Bracket | CH9TLL 120-SBRG---€81.83
DAYTON 120-SBRA Bracket | CH9TLM 120-SBRA---€80.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4AYD7 Bracket Wall Mount
€95.82 /unit