DAYTON 49G996 Cabinet Table Saw 12 In Blade | AG6WEL

DAYTON 49G996 Cabinet Table Saw 12 In Blade

Item: AG6WEL Model: 49G996
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,666.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet Table Saw
Amps16A
Arbor Size5/8", 1"
Blade Dia.12"
Depth Of Cut @ 45 Deg.2 3/4"
Depth Of Cut @ 90 Deg.4"
MaterialCast Iron
No Load Rpm3450 RPM
Overall Depth44"
Overall Height42"
Overall Width83"
Phase1
Automatic Blade Safety RetractionNo
Current16A
Max. Cut Width Right Of Blade4.2 ft.
Max. Cutting Depth @ 45 Deg.2 3/4"
Power SourceCorded
Stand TypeCabinet
Table Length30"
Table Saw TypeCabinet
Table Width48"
Table Width With Extension79 1/2"
Variable SpeedNo
Voltage240V AC

Shipping Info:

Ship weight (kg) 286.65
Ship height (cm)215.9
Ship length (cm)121.92
Ship width (cm)101.6
HS code8465910036
Country of OriginTW

Product Details:

    • Blade Tilt (Right)
    • Cutting Capacity Rip Left (9-1/8")
    • Cutting Capacity Rip Right (50")
    • Exhaust Port Size (4")
    • Table Front of Blade (12-3/4")
    • Table Surface w/Extension (79-1/2" x 30")

Product Variants

ProductModelBlade Dia.Overall WidthMaterialOverall DepthDepth Of Cut @ 45 Deg.Depth Of Cut @ 90 Deg.Overall HeightPhasePrice
DAYTON 49G995 Cabinet Table Saw 10 Inch Blade | AG6WEK 49G99510"79"Cast Iron41"2 1/8"3"42"1€3,733.72
RFQ
DAYTON 49G997 Cabinet Table Saw 12 In Blade | AG6WEM 49G99712"83"Cast Iron44"2 3/4"4"42"1€4,356.00
RFQ
DAYTON 38UK49 Table Saw 10 Inch Diameter 3 HP 230V | AH8JKF 38UK4910"79"Aluminum, Cast Iron, Steel41"2 1/8"3"42"1€4,179.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 49G996 Cabinet Table Saw 12 In Blade
€4,666.74 /unit