DAYTON 499F40 Lathe, Metal Turning, 220V AC, 3 HP, 50 5/16 Inch Height, 71 17/64 Inch Length | CJ2RAQ

DAYTON 499F40 Lathe, Metal Turning, 220V AC, 3 HP, 50 5/16 Inch Height, 71 17/64 Inch Length

Item: CJ2RAQ Model: 499F40
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€33,526.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe
ApplicationsMetal Turning
Bed Width7 1/2"
Max. Cross Feed0.02"
Max. Threads Per Inch56
Min. Threads Per Inch4
Number Of Inch Threads31
Number Of Metric Threads32
Overall Height50 5/16"
Overall Length71 17/64"
Overall Width32 1/4"
Primary ApplicationMetal Turning
ApplicationMetal Turning
Gap Length9"
Metric Thread - Maximum10 mm
Overall Depth71 17/64"
PhaseThree
Swing Over Bed14"
Swing Over Gap9"
Voltage220V AC

Shipping Info:

Ship weight (kg) 871.2
Ship height (cm)127.79
Ship length (cm)181.01
Ship width (cm)81.92
Country of OriginCN

Product Variants

ProductModelNumber Of Inch ThreadsNumber Of Metric ThreadsOverall LengthOverall WidthOverall HeightMin. Threads Per InchMax. Threads Per InchDistance Between CentersPrice
DAYTON 53UH16 Lathe, 3-15/16 Inch Bed W, 7/8 Motor HP, 115V | CD2WRV 53UH16 53UH16141233"16 3/4"14 1/4"--12"€2,987.80
DAYTON 53UH17 Lathe, 3-1/2 Inch Bed W, 4-3/4 Inch Cross Travel | CD2WRW 53UH17 53UH17212150"23"19"85621 5/8"€4,337.11
DAYTON 499F39 Lathe, Metal Turning, 220V AC, 3 HP, 45 9/32 Inch Height, 68 1/2 Inch Length | CJ2RAD 499F39342168 1/2"28 15/64"45 9/32"256-€26,252.07
RFQ
DAYTON 484N93 Lathe, Metal Turning, 460V AC, 2 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width | CJ2RAE 484N93342676"30"58"456-€14,120.33
DAYTON 53UH14 Lathe, Metal Turning, 230V AC, 6 HP, 53 Inch Height, 97 Inch Length, 36 Inch Width | CJ2RAF 53UH14454297"36"53"272-€34,304.80
DAYTON 499F38 Lathe, Metal Turning, 220V AC, 2 HP, 45 9/32 Inch Height, 64 9/16 Inch Length | CJ2RAG 499F38342164 9/16"28 15/64"45 9/32"256-€27,342.85
RFQ
DAYTON 467K89 Lathe, Metal Turn, 460V AC, 2 1/4 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width | CJ2RAH 467K89--------€18,942.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 499F40 Lathe, Metal Turning, 220V AC, 3 HP, 50 5/16 Inch Height, 71 17/64 Inch Length
€33,526.89 /unit