Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 493X24 Silver Pump Cylinder Kit, Steel | CE9GHF 493X24

DAYTON 493X24 Silver Pump Cylinder Kit, Steel

Item: CE9GHF Model: 493X24
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Pump
ColorSilver
MaterialSteel
Overall Height2.484"
Overall Length1 5/8"
Overall Width1 5/8"
Compatible Grainger Part Number490Z06
Product TypePump Cylinder Kit

Shipping Info:

Ship weight (kg) 0.3038
Ship height (cm)6.35
Ship length (cm)4.13
Ship width (cm)4.13
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorMaterialPrice
DAYTON 46-41A Cylinder Pump | AH9ZTL 46G531 46-41A-----€266.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 493X24 Silver Pump Cylinder Kit, Steel
€85.62 /unit