Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 493X22 Silver Spring Cap, Steel | CE9GHD 493X22

DAYTON 493X22 Silver Spring Cap, Steel

Item: CE9GHD Model: 493X22
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Cap
ColorSilver
MaterialSteel
Overall Height0.609"
Overall Length2.438"
Overall Width2.438"
Compatible Grainger Part Number490Z06
Product TypeSpring Cap

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)1.59
Ship length (cm)6.19
Ship width (cm)6.19
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorMaterialPrice
DAYTON MHG301G Spring Cap | AJ2AKF 46H157 MHG301G-----€2.16
DAYTON MHG301SG Spring Cap | CJ3MNH MHG301SG-----€7.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 493X22 Silver Spring Cap, Steel
€12.22 /unit