DAYTON 48WE34 Surface Grinder, Manual, 6 x 12 Inch Table, 1 Phase, 6 3/4 Inch Max. Grinding Width | CJ3PGE

DAYTON 48WE34 Surface Grinder, Manual, 6 x 12 Inch Table, 1 Phase, 6 3/4 Inch Max. Grinding Width

Item: CJ3PGE Model: 48WE34
In Stock

Get it by Thursday, Jun 12

€9,058.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinder
Coolant FedNon Coolant Fed
Cross Handwheel Feed Per Revolution0.1"
Cross Travel - Maximum6 3/4"
Crossfeed Handwheel Graduation0.0001"
FeaturesHand Scraped Ways, Meehanite Cast Iron Construction, Precision Steel Balls, Spindle and Motor Dynamically Balanced, Spiral Bevel Gear for Easy Spindle Head Vertical Movement, Swarf Guard
Frequency60 Hz
Grinding Length - Maximum12 5/8"
Grinding Width - Maximum6 3/4"
Horsepower3/4 hp
IncludesGrinding Wheel
Longitudinal Travel - Maximum12 5/8"
Magnetic Chuck Length12"
Magnetic Chuck Width6"
Motor TypeHydraulic Spindle
Operation TypeManual
Overall Height35"
Overall Length24"
Overall Width35"
PhaseSingle
Spindle Center-to-table Distance11"
Spindle Speed3600 RPM
Table Length12"
Table Width6"
Vertical Handwheel Graduation0.0005"
Voltage115V
Wheel Arbor Hole Size1 1/4"
Wheel Diameter7"
Wheel Thickness1/2"

Shipping Info:

Ship weight (kg) 247.95
Ship height (cm)88.9
Ship length (cm)60.96
Ship width (cm)88.9
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 48WE34 Surface Grinder, Manual, 6 x 12 Inch Table, 1 Phase, 6 3/4 Inch Max. Grinding Width
€9,058.57 /unit