DAYTON 48WE31 Band Saw, 8 Inch x 12 in, 150 to 255, 0 Deg to 45 Deg, 14.0/7.0 A, 1 Phase | CR2XQR

DAYTON 48WE31 Band Saw, 8 Inch x 12 in, 150 to 255, 0 Deg to 45 Deg, 14.0/7.0 A, 1 Phase

Item: CR2XQR Model: 48WE31
In Stock

Get it by Tuesday, Jun 10

€3,225.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Amps14/7A
ApplicationMetal Cutting
Blade Dia.11 1/2"
Blade Length93"
Blade Thickness0.032"
Corded/bandedCorded
Corded/cordlessCorded
Cutting Capacity Rectangle8" x 12"
Cutting Capacity Square8"
FeaturesDirect Drive Gear Box , Direct Drive Gear Box, Hydraulic Feed Control, Quick Action Vise, Coolant Pump With Hose, Nozzle And Flow Control Valve, 3 Gal Capacity, Auto Shut Off At End Of Cut, Heavy Duty Casters
Frequency60 Hz
Hp1 hp
Material ApplicationMetal
Max. Blade Length93 1/2"
Max. Blade Width3/4"
Min. Blade Length92"
Min. Blade Width3/4"
Miter Angle Range0° to +45°
Number Of Speed Settings3
Operation TypeManual
Overall Depth18"
Overall Height42"
Overall Width47"
Phase1
Power SourceCorded
Rectangular Cutting Capacity8" x 12"
Round Cutting Capacity8"
Sfpm Range150 SFPM to 255 SFPM
TypeHorizontal
Variable SpeedNo
Voltage120/240V AC
Band Saw OperationManual
Band Saw TypeHorizontal
Current14/7A
Rectangular Cutting Capacity - Horizontal8" x 12"
Round Cutting Capacity - Horizontal8"

Shipping Info:

Ship weight (kg) 167.4
Ship height (cm)106.68
Ship length (cm)45.72
Ship width (cm)119.38
Country of OriginUS

Product Variants

ProductModelVoltageSfpm RangeBlade LengthMax. Blade LengthMax. Blade WidthCutting Capacity SquareOverall HeightOverall WidthPrice
DAYTON 499F31 Band Saw, 9 Inch x 16 in, 80 to 250, 0 Deg to 45 Deg, 4.7, 1 Phase | CR2XQT 499F31230V AC80 SFPM to 250 SFPM119 1/2"119 1/2"1"9"43.312"70.688"€7,908.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 48WE31 Band Saw, 8 Inch x 12 in, 150 to 255, 0 Deg to 45 Deg, 14.0/7.0 A, 1 Phase
€3,225.34 /unit