DAYTON 48LX14 High Pressure Blower, With Motor, 10 9/16 Inch Wheel Dia., 115/230V | CJ2LAC

DAYTON 48LX14 High Pressure Blower, With Motor, 10 9/16 Inch Wheel Dia., 115/230V

Item: CJ2LAC Model: 48LX14
Limited Availability
€1,062.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 0.250 In Sp786 CFM
Airflow @ 0.500 In Sp772 CFM
Airflow @ 1.000 In Sp746 CFM
Airflow @ 1.500 In Sp719 CFM
Airflow @ 2.000 In Sp692 CFM
Airflow @ 3.000 In Sp635 CFM
Airflow @ 4.000 In Sp575 CFM
Airflow @ 5.000 In Sp508 CFM
Airflow @ 6.000 In Sp431 CFM
Airflow @ 7.000 In Sp329 CFM
Assembled/unassembledAssembled
AssemblyAssembled
Bearing TypeBall
Depth14"
Dimension A14 3/4"
Dimension B9"
Dimension C4"
Dimension D3 1/2"
Dimension E6 7/8"
Dimension F7 1/2"
Dimension G3/4"
Dimension H7 1/4"
Dimension J6 1/2"
Dimension K8"
Dimension L7 5/8"
Dimension P6"
Dimension R8 5/8"
Dimension S8 1/4"
Dimension T16"
Dimension X11 3/4"
Discharge Height4"
Discharge Width3 1/2"
Drive TypeDirect Drive
FeaturesSelf-Cleaning Cast Aluminum Wheels
Flange SizeNot Applicable
For Ventilation TypeExhaust
Height19"
Housing ColorGray
Housing Depth14"
Housing MaterialSteel
Hp1 1/2 hp
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.6"
Motor Frame Designation56
Mount TypeMotor Mount
No. Of Inlets1
Number Of Discharge Positions8
Outlet Dia.Not Applicable
Outlet Height4"
Outlet ShapeRectangular
Outlet Width3 1/2"
Overall Height19"
Overall Width14 1/2"
Phase1
Shaft Dia.5/8"
Shaft Diameter5/8"
TypeWith Motor
Wheel Bore5/8"
Wheel Bore Dia.5/8"
Wheel Dia.10 1/2" , 10 9/16"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width3"
Width14 1/2"
Current17.4/8.7A
Discharge Positionand Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Drive Package With Motor Included?Yes
Flange TypeNon Flanged
For Air TypeDirty And Dusty
Frequency60 Hz
Housing Material FinishBaked Enamel
Inlet Diameter6"
Maximum Ambient Temperature104°F
Maximum Fan Speed3500 RPM
Maximum Inlet Air Temperature180°F
Maximum Static Pressure7 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Horsepower1 1/2 hp
Motor Speed3500 RPM
Nameplate Voltage115/230V AC
Number Of Inlets1
RotationCW
Sound Level84 dbA @ 5 ft.
StandardsAMCA AIR PERFORMANCE CERTIFIED, CE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Bore Diameter5/8"
Wheel Diameter10 1/2"

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)48.26
Ship width (cm)36.83
Country of OriginUS

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthPhaseMotor Enclosure DesignCfm @ 5.000-in. SpVoltagePrice
DAYTON 2C940 Blower 7 3/4 In | AB9DAX 2C940Steel4"3"3"----€240.98
DAYTON 4C108 | AD6WEJ | High Pressure Blower 4C108Steel6"4"3 1/2"----€290.14
DAYTON 4C129 Blower 10 In | AD6WEN 4C129Steel6"4"3.5"----€628.29
DAYTON 4C329 Blower 12 1/2 In | AD6WFB 4C329Steel7"5"4"----€367.72
DAYTON 4C330 Blower 13 1/2 In | AD6WFC 4C330Steel8"7 1/8"5 3/4"----€563.89
DAYTON 7AV04 Blower With Drive Package, 10-5/8" Wheel Dia., 208-230/460V, 3000 Rpm | AF3CZW 7AV04Steel6"4"3.5"3Open Dripproof297 CFM208-230/460V€1,035.26
DAYTON 7AV05 Blower With Drive Package 10 5/8 Diameter 208-230/460v | AF3CZX 7AV05Steel6"4"3.5"3Totally Enclosed Fan Cooled297 CFM208-230/460V€1,082.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 48LX14 High Pressure Blower, With Motor, 10 9/16 Inch Wheel Dia., 115/230V
€1,062.63 /unit