Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 48C175 Digital Temperature Interlock | AG6UAG

DAYTON 48C175 Digital Temperature Interlock

Item: AG6UAG Model: 48C175
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,275.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Temperature Interlock
ConstructionPainted Steel Enclosure
Depth4"
For UseWhere Required To Comply With International Mechanical Code 507.2.1.1 On Two Kitchen Exhaust Hoods Less Than 120 Inches Long Connected To A Single Exhaust Fan, Or A Single Hood Greater Than 120 Inches Long
Height8"
TypeElectrical Control For Automatic Activation Of Exhaust Supply Units When Heat Is Present
Width8"
Compatible Grainger Part Number6KWK8, 6KWK9, 6KWL0
Compatible Manufacturer Model Number6KWK8, 6KWK9, 6KWL0
Current15A
MaterialSteel
Overall Depth4"
Overall Height8"
Overall Width8"
StandardsNSF STANDARD 2 CERTIFIED, UL AND C-UL LISTED

Shipping Info:

Ship weight (kg) 3.474
Ship height (cm)20.32
Ship length (cm)10.16
Ship width (cm)20.32
HS code9032100030
Country of OriginUS

Product Variants

ProductModelDepthConstructionHeightPrice
DAYTON 48C176 Digital Temperature Interlock | AD6QRM 48C1764"Painted Steel Enclosure8"€1,372.89
DAYTON 48C177 Digital Temperature Interlock Sensor | AG6UAH 48C1771 1/2"Stainless Steel-€491.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 48C175 Digital Temperature Interlock
€1,275.23 /unit