Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 484X40 Shutter Mount Exhaust Fan, 18 Inch Blade, Variable Speed, 1/8 Hp | CV4PDD

DAYTON 484X40 Shutter Mount Exhaust Fan, 18 Inch Blade, Variable Speed, 1/8 Hp

Item: CV4PDD Model: 484X40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShutter Mount Exhaust Fan
AssembledAssembled
Blade Dia.18"
Blade MaterialAluminum
Drive TypeDirect Drive
Duct Dia.Not Applicable
Duct HeightNot Applicable
Duct ShapeNot Applicable
Duct WidthNot Applicable
Electrical ConnectionHardwired
Exhaust Airflow @ 0.100 In Sp761 CFM
Exhaust Airflow @ 0.125 In Sp605 CFM
Exhaust Airflow @ 0.250 In Sp720 CFM
Exhaust/supply Fan ItemExhaust Fan
Exhaust/supply Fan Motor Hp1/8 hp
For Cut-out Height19"
For Cut-out Width19"
For Maximum Wall Thickness6"
For Minimum Wall Thickness3"
Frame MaterialAluminum
Full Load Current1A
Guard FinishPowder Coated
Guard MaterialSteel
Guard TypeIntake
Housing MaterialAluminum, Steel
Hp1/8 hp
IncludesIntake Guard
Includes DehumidistatNo
Includes MotorYes
Max. Depth8"
Max. Exhaust Airflow @ 0.000 In Sp1785 CFM
Max. Noise Level7.4 sones
Motor Enclosure DesignTotally Enclosed Air Over
Motor InsulationClass B
Motor Rpm1075 RPM
Motor TypePermanent Split Capacitor
Mounting OrientationVertical
Nameplate Voltage115V AC
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft7.4 sones
Noise Level @ 0.100 In Sp @ 5 Ft7.32 sones
Number Of Blades3
Number Of Shutters1
Number Of SpeedsVariable
Overall Depth8"
Overall Height21 1/4"
Overall Width21 1/4"
Phase1
Speed ControllableYes
Thermal ProtectionYes
Ventilation TypeExhaust
Wattage126 W
Wire Guard FinishPowder Coated
Blade Diameter18"
Motor EnclosureTotally Enclosed Air Over
Motor Speed1075 RPM

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)53.98
Ship length (cm)20.32
Ship width (cm)53.98
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 484X40 Shutter Mount Exhaust Fan, 18 Inch Blade, Variable Speed, 1/8 Hp
€249.70 /unit