Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 484X38 Shutter Mount Exhaust Fan, 12 Inch Blade, Variable Speed, 2/3 HP, 844 CFM | CJ3JCH

DAYTON 484X38 Shutter Mount Exhaust Fan, 12 Inch Blade, Variable Speed, 2/3 HP, 844 CFM

Item: CJ3JCH Model: 484X38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShutter Mount Exhaust Fan
AssembledAssembled
Blade Dia.12"
Blade MaterialAluminum
Drive TypeDirect Drive
Duct Dia.Not Applicable
Duct HeightNot Applicable
Duct ShapeNot Applicable
Duct WidthNot Applicable
Electrical ConnectionHardwired
Exhaust Airflow @ 0.000 In Sp844 CFM
Exhaust Airflow @ 0.100 In Sp479 CFM
Exhaust Airflow @ 0.125 In Sp401 CFM
Exhaust/supply Fan ItemExhaust Fan
Exhaust/supply Fan Motor Hp1/15 hp
For Cut-out Height13"
For Cut-out Width13"
For Maximum Wall Thickness6"
For Minimum Wall Thickness3"
Frame MaterialAluminum
Full Load Current0.7A
Guard FinishPowder Coated
Guard MaterialSteel
Guard TypeIntake
Housing MaterialAluminum, Steel
Hp1/5 hp
IncludesIntake Guard
Includes DehumidistatNo
Includes MotorYes
Max. Depth8"
Max. Noise Level5.9 sones
Maximum Airflow884 CFM
Motor InsulationClass B
Motor TypePermanent Split Capacitor
Mounting OrientationVertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft5.9 sones
Noise Level @ 0.100 In Sp @ 5 Ft5.84 sones
Number Of Blades3
Number Of Shutters1
Overall Depth8"
Overall Height15 1/4"
Overall Width15 1/4"
Phase1
Speed ControllableYes
Thermal ProtectionYes
Ventilation TypeExhaust
Wattage66 W
Wire Guard FinishPowder Coated
Blade Diameter12"
Max. Exhaust Airflow @ 0.000 In Sp844 CFM
Motor EnclosureTotally Enclosed Air Over
Motor Speed1550 RPM
Number Of SpeedsVariable

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)38.74
Ship length (cm)20.32
Ship width (cm)38.74
Country of OriginCN

Product Variants

ProductModelBlade MaterialBlade Dia.For Cut-out HeightFor Cut-out WidthNumber Of BladesNumber Of SpeedsNoise Level @ 0.000 In Sp @ 5 FtMax. DepthPrice
DAYTON 484X37 Shutter Mount Exhaust Fan, 1/25 HP, 10 Inch Blade Dia., 115 VAC, 1550 RPM Motor | CH3PYL 484X37 484X37Aluminum10"10 1/2"10 1/2"5Variable6.19 sones8"€134.05
DAYTON 484X47 Shutter Mount Exhaust Fan, 1/3 HP, 24 Inch Blade Dia., 115 VAC, 1075 RPM Motor | CH3PYM 484X47 484X47Aluminum24"25"25"317.42 sones15"€411.69
DAYTON 484X50 Shutter Mount Exhaust Fan, 1/2 HP, 36 Inch Blade Dia., 115 VAC, 825 RPM Motor | CH3PYN 484X50 484X50Steel36"37"37"318.24 sones17"€620.93
DAYTON 484X39 Shutter Mount Exhaust Fan, 1/10 HP, 16 Inch Dia., 115VAC, 1550 Motor RPM | CH6TGV 484X39 484X39Aluminum16"17"17"3-6.39 sones8"€199.73
DAYTON 484X42 Shutter Mount Exhaust Fan, 20 Inch Blade, 1 Speed, 1/4 HP, 3950 CFM, 1 Phase | CJ3JCB 484X42Aluminum20"21"21"3-7.01 sones12"€336.95
DAYTON 484X44 Shutter Mount Exhaust Fan, 20 Inch Blade, 1 Speed, 1/3 HP, 4034 CFM, 1 Phase | CJ3JCC 484X44Aluminum20"21"21"3-8.1 sones13"€351.98
DAYTON 484X36 Shutter Mount Exhaust Fan, 7 Inch Blade, Variable Speed, 1/25 HP, 254 CFM | CJ3JCD 484X36Aluminum7"8 1/2"8 1/2"5-5.37 sones8"€114.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 484X38 Shutter Mount Exhaust Fan, 12 Inch Blade, Variable Speed, 2/3 HP, 844 CFM
€149.40 /unit