DAYTON 467L27 Dust Collector, Stationary, 472 cfm Max. Flow, 2300 fpm Op Velocity Range | CJ2BAU

DAYTON 467L27 Dust Collector, Stationary, 472 cfm Max. Flow, 2300 fpm Op Velocity Range

Item: CJ2BAU Model: 467L27
In Stock

Get it by Tuesday, Jun 17

€1,592.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Collector
Adaptor Inlet Diameter60 mm
Amperage10A
Horsepower1 1/2 hp
Maximum Air Flow472 CFM
Maximum Sound Rating92 dBA
Maximum Velocity2300 FPM
Mounting TypeStationary
Nameplate Voltage115V AC
Number Of Adaptor Inlets2
Overall Height32"
Overall Length20"
Overall Width16"
PhaseSingle
Power Cord Length5 ft.
Product TypeMetal Dust Collector Stand

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)81.28
Ship length (cm)50.8
Ship width (cm)40.64
Country of OriginCN

Product Variants

ProductModelHose Dia.Sound LevelVoltageStatic Pressure RangeDrum Dia.Operating Velocity RangeOverall HeightOverall WidthPrice
DAYTON 1RWB3 Mobile Dust Collector 1 Hp 115/230 V | AB3FJA 1RWB34"65 dBA115/230V4" to 8.5"--66"20 1/2"€458.49
RFQ
DAYTON 3AA17 Dust Collector | AC8GTJ 3AA175"82 dBA-1.47" to 7.3"22" to 24"6900 FPM53 1/2"39"€824.16
DAYTON 3AA18 Dust Collector | AC8GTK 3AA185"82 dBA230/460V1.34" to 7.3"22" to 24"6900 FPM53 1/2"39"€505.95
DAYTON 3AA21 Dust Collector | AC8GTM 3AA216"83 dBA-1.64" to 9"22" to 24"6900 FPM53 1/2"39"€764.56
DAYTON 3AA24 Central Dust Collector | AC8GTQ 3AA247"83 dBA-1.42" to 12"22" to 24"9450 FPM117 11/16"32 1/2"€2,039.30
DAYTON 3AA25 Central Dust Collector | AC8GTR 3AA257"83 dBA230/460V1.76" to 12"22" to 24"9450 FPM--€1,823.80
DAYTON 3AA26 Central Dust Collector | AC8GTT 3AA267"85 dBA230/460V2.01" to 13"22" to 24"---€2,372.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467L27 Dust Collector, Stationary, 472 cfm Max. Flow, 2300 fpm Op Velocity Range
€1,592.76 /unit