DAYTON 467L19 Arbor Press, 4 Ton, 16 7/8 Inch Swing, 11/16 to 2-3/4 Inch Range Of Slot | CH9PKH

DAYTON 467L19 Arbor Press, 4 Ton, 16 7/8 Inch Swing, 11/16 to 2-3/4 Inch Range Of Slot

Item: CH9PKH Model: 467L19
In Stock

Get it by Tuesday, Jun 10

€1,064.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Press
Anvil Dia. Work Area (in.)9 3/4"
ConstructionCast Iron
Depth (in.)21"
Height (in.)27 1/8"
IncludesAnvil, Handle
Swing (in.)16 7/8"

Shipping Info:

Ship weight (kg) 104.94

Product Variants

ProductModelSwingTable Work SurfaceDepthHeightForceMax. Work HeightConstructionAnvil Dia.Price
DAYTON 3 Ton Arbor Press | 3Z949 | AD3FZV 3Z94912"8 1/8" x 8 1/2"17 3/4"21 1/4"3 ton.12 1/4"Cast Iron-€501.65
DAYTON 4TJ92 Press Arbor 1/2 Ton | AD9LNH 4TJ926 1/2"4" x 4"9"9 1/2"0.5 ton.4 1/2"Cast Iron3 1/2"€66.77
DAYTON 5Z077 Arbor Press, 4 Ton | AE7KVN 5Z07716 3/4"10" x 10 1/4"21 1/8"27 1/4"4 ton.15 3/4"Cast Iron-€590.23
DAYTON 467L17 Arbor Press, 3 Ton, 11 3/4 Inch Swing, 3/4 to 1-13/16 Inch Range Of Slot | CH9PKA 467L17--------€696.34
DAYTON 467L13 Arbor Press, 1/2 Ton, 6 1/2 Inch Swing, 5/16 to 15/16 Inch Range Of Slot | CH9PKB 467L13--------€147.07
DAYTON 467L20 Arbor Press, 5 Ton, 24 Inch Swing, 9 7/8 Inch Anvil Dia. | CH9PKC 467L20--------€2,332.41
DAYTON 467L16 Arbor Press, 2 Ton, 10 3/8 Inch Swing, 3/4 to 1-13/16 Inch Range Of Slot | CH9PKD 467L16--------€415.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467L19 Arbor Press, 4 Ton, 16 7/8 Inch Swing, 11/16 to 2-3/4 Inch Range Of Slot
€1,064.86 /unit