DAYTON 467L12 Hydraulic Press, Hydraulic Manual Pump, 75 ton Frame Capacity, 26 Inch Stroke | CJ2NFV

DAYTON 467L12 Hydraulic Press, Hydraulic Manual Pump, 75 ton Frame Capacity, 26 Inch Stroke

Item: CJ2NFV Model: 467L12
Limited Availability
€16,526.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
Base Depth55"
Base Width30"
Cylinder Stroke26"
Cylinder TypeSingle Acting
Frame MaterialIron
Hydraulic Hose Length66"
IncludesTable Plates, V-Blocks
OperationManual
Overall Height87"
Overall Width60"
Press Bed Depth10 1/8"
Pump Model NumberHydraulic
Ram-to-table Distance - Minimum1 1/2"

Shipping Info:

Ship weight (kg) 851.4
Ship width (cm)152.4
Country of OriginCN

Product Variants

ProductModelMPNPrice
DAYTON 467L11 Hydraulic Press, Hydraulic Electric Pump, 50 ton Frame Capacity, Iron | CJ2NFW 467L11467L11€16,664.57
DAYTON 467L07 Hydraulic Press, Hydraulic Manual Pump, 10 ton Frame Capacity, 26 Inch Stroke | CJ2NFX 467L07467L07€2,465.41
DAYTON 467L06 Hydraulic Press, Hydraulic Manual Pump, 10 ton Frame Capacity, 26 Inch Stroke | CJ2NFY 467L06467L06€2,271.05
DAYTON 467L10 Hydraulic Press, Hydraulic Electric Pump, 25 ton Frame Capacity, Iron | CJ2NFZ 467L10467L10€10,466.99
DAYTON 467L09 Hydraulic Press, Hydraulic Manual Pump, 25 ton Frame Capacity, 10 Inch Stroke | CJ2NGA 467L09467L09€4,090.02
RFQ
DAYTON 467L08 Hydraulic Press, Hydraulic Electric Pump, 10 ton Frame Capacity, Iron | CJ2NGB 467L08467L08€5,949.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467L12 Hydraulic Press, Hydraulic Manual Pump, 75 ton Frame Capacity, 26 Inch Stroke
€16,526.08 /unit