DAYTON 467K88 Lathe, Metal Turn, 230V AC, 2 1/4 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width | CJ2RAN

DAYTON 467K88 Lathe, Metal Turn, 230V AC, 2 1/4 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width

Item: CJ2RAN Model: 467K88
In Stock

Get it by Thursday, Jun 12

€21,710.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe
ApplicationMetal Turning
Bed Width8"
Cross Feed - Maximum0.0118 in./rev.
Cross Feed - Minimum0.0005 in./rev.
Distance Between Centers40"
FeaturesEmergency Stop
Frequency60 Hz
Gap Length9 1/2"
Horsepower2 1/4 hp
Includes(2) 3MT Dead Centers, (4) Jaw Chucks, Chuck and Tool Post Safety Guard, Digital Readout, DRO, Follower Rest, Inch and Metric Gears for Threading, Splash Guard, Steady Rest, Work Light
Includes Digital ReadoutDigital Readout Included
Input Voltage (nominal)240V AC
Metric Thread - Maximum7.5 mm
Metric Thread - Minimum0.45 mm
Number Of Inch Threads40
Number Of Metric Threads22
Number Of Spindle Speeds8
Overall Depth76"
Overall Height58"
Overall Width30"
PhaseThree
Spindle Bore Size2"
Spindle Speed - Maximum1800 RPM
Spindle Speed - Minimum45 RPM
Swing Over Bed14"
Swing Over Cross Slide8 1/2"
Swing Over Gap9 1/2"
Tailstock TaperMT3
Threads Per Inch - Maximum112
Threads Per Inch - Minimum4
Voltage230V AC

Shipping Info:

Ship weight (kg) 851.4

Product Variants

ProductModelNumber Of Inch ThreadsNumber Of Metric ThreadsOverall LengthOverall WidthOverall HeightMin. Threads Per InchMax. Threads Per InchDistance Between CentersPrice
DAYTON 53UH16 Lathe, 3-15/16 Inch Bed W, 7/8 Motor HP, 115V | CD2WRV 53UH16 53UH16141233"16 3/4"14 1/4"--12"€2,987.80
DAYTON 53UH17 Lathe, 3-1/2 Inch Bed W, 4-3/4 Inch Cross Travel | CD2WRW 53UH17 53UH17212150"23"19"85621 5/8"€4,337.11
DAYTON 499F39 Lathe, Metal Turning, 220V AC, 3 HP, 45 9/32 Inch Height, 68 1/2 Inch Length | CJ2RAD 499F39342168 1/2"28 15/64"45 9/32"256-€26,252.07
RFQ
DAYTON 484N93 Lathe, Metal Turning, 460V AC, 2 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width | CJ2RAE 484N93342676"30"58"456-€14,120.33
DAYTON 53UH14 Lathe, Metal Turning, 230V AC, 6 HP, 53 Inch Height, 97 Inch Length, 36 Inch Width | CJ2RAF 53UH14454297"36"53"272-€34,304.80
DAYTON 499F38 Lathe, Metal Turning, 220V AC, 2 HP, 45 9/32 Inch Height, 64 9/16 Inch Length | CJ2RAG 499F38342164 9/16"28 15/64"45 9/32"256-€27,342.85
RFQ
DAYTON 467K89 Lathe, Metal Turn, 460V AC, 2 1/4 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width | CJ2RAH 467K89--------€18,942.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467K88 Lathe, Metal Turn, 230V AC, 2 1/4 HP, 58 Inch Height, 76 Inch Length, 30 Inch Width
€21,710.84 /unit