DAYTON 45YU16 Commercial Duty Air Compressor Motor, Capacitor Start/Run, 5 HP, 1725 RPM | CH9WVP

DAYTON 45YU16 Commercial Duty Air Compressor Motor, Capacitor Start/Run, 5 HP, 1725 RPM

Item: CH9WVP Model: 45YU16
In Stock

Get it by Tuesday, Jun 10

€808.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommercial Duty Air Compressor Motor
Bearing TypeBall
BearingsBall
Duty CycleContinuous
Frame184T
Frequency60 Hz
Full Load Amps21.5-27.5A
Hp5 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor ApplicationAir Compressor
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionManual
Motor TypeCapacitor Start/Run
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
Overall Length17 1/2"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionManual
Voltage208-230V AC
Ins. ClassClass F
Motor BearingsBall
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 71.1

Product Variants

ProductModelVoltageHpNameplate RpmRpm RangeOverall LengthFull Load AmpsMotor Enclosure DesignFramePrice
DAYTON 45YU15 Commercial Duty Air Compressor Motor, 3 hp, 1765 Rpm | CH6JYF 45YU15 45YU15230V AC3 hp1765 RPM1701-1800 RPM14 1/4"17.5-18.6AOpen Dripproof184T€806.84
DAYTON 45YU17 Air Compressor Motor, 7 1/2 hp, 3495 Rpm | CH6JYG 45YU17 45YU17230V AC7 1/2 hp3495 RPM3001-3600 RPM15 5/16"30-33.4AOpen Dripproof184T€1,076.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45YU16 Commercial Duty Air Compressor Motor, Capacitor Start/Run, 5 HP, 1725 RPM
€808.22 /unit