Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 45PE74 Wall Cap, 6 Inch Round, Aluminum, 9 x 9 Inch Flange Size | CJ3TTW

DAYTON 45PE74 Wall Cap, 6 Inch Round, Aluminum, 9 x 9 Inch Flange Size

Item: CJ3TTW Model: 45PE74
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Cap
Backdraft Damper IncludedYes
ColorSilver
Compatible With Mfr. Model No.Not Applicable
Compatible With SeriesNot Applicable
Connection TypePress Fit
Construction MaterialAluminum
Duct ShapeRound
End TypePlain
FeaturesCorrosion Resistant Finish
FinishMilled
Fits BrandNot Applicable
Flange Size9" x 9"
For Duct HeightNot Applicable
For Duct WidthNot Applicable
For Nominal Duct Diameter6"
For Use With Mfr. Model NumberNot Applicable
Gas Appliance CategoryNot Applicable
IncludesNot Applicable
Inlet Dia.Not Applicable
Inside Dia.Not Applicable
Insulation DensityNot Applicable
Insulation ValueNot Applicable
MaterialAluminum , Not Applicable
Material FabricationNot Applicable
Material Thickness21 ga.
Max. Airflow256.4 CFM
Max. Pressure RatingNot Applicable
Max. Temp. RatingNot Applicable
Min. Pressure RatingNot Applicable
Minimum Temperature RatingNot Applicable
Overall DepthNot Applicable
Overall Height6 3/4"
Overall Length9"
Overall Width9"
Rain Cap StyleSmooth
ScreenYes
Screen IncludedYes
Seal MaterialNitrile
ShapeRound
Venting TypeNot Applicable
ApplicationResidential & Light Commercial Buildings
Maximum Airflow256.4 CFM
Product TypeWall Cap
Weight0.77 lbs.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)17.15
Ship length (cm)22.86
Ship width (cm)22.86
Country of OriginIN

Product Variants

ProductModelDuct ShapeColorScreen IncludedBackdraft Damper IncludedFinishOverall HeightOverall WidthOverall LengthPrice
DAYTON 45PE72 Wall Cap, 5-9/16 x 12-3/4 Inch Flange Size, Steel | CD3YCV 45PE72 45PE72RectangularBlackYesYesEpoxy9 1/2"12 3/4"5 5/8"€22.09
DAYTON 45PE73 Wall Cap, 8 Inch Round, Aluminum | CJ3TTU 45PE73RoundSilverNoYesMilled9 1/4"12 1/2"12 7/8"€93.40
DAYTON 45PE71 Wall Cap, 3 Inch Round/4 Inch Round, Aluminum | CJ3TTV 45PE71RoundSilverNoNoMilled8 1/4"5 3/4"5 3/4"€19.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45PE74 Wall Cap, 6 Inch Round, Aluminum, 9 x 9 Inch Flange Size
€91.12 /unit