Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 45PE70 Roof Cap, 4 Inch Round, Steel, 9-1/4 x 11-3/64 Inch Flange Size | CJ3FCZ

DAYTON 45PE70 Roof Cap, 4 Inch Round, Steel, 9-1/4 x 11-3/64 Inch Flange Size

Item: CJ3FCZ Model: 45PE70
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Cap
Backdraft Damper IncludedYes
Cap Height4 13/32"
Cap Width5 1/4"
ColorBlack
Compatible With Mfr. Model No.Not Applicable
Compatible With SeriesNot Applicable
Connection TypePress Fit
Construction MaterialSteel
Duct ShapeRound
End TypePlain
FeaturesCorrosion Resistant Finish
FinishEpoxy
Fits BrandNot Applicable
Flange Size9 1/4" x 11 3/64"
For Duct HeightNot Applicable
For Duct WidthNot Applicable
For Nominal Duct Diameter4"
For Use With Mfr. Model NumberNot Applicable
Gas Appliance CategoryNot Applicable
IncludesNot Applicable
Inlet Dia.Not Applicable
Inside Dia.Not Applicable
Insulation DensityNot Applicable
Insulation ValueNot Applicable
MaterialNot Applicable , Steel
Material FabricationNot Applicable
Material Thickness25 ga.
Max. Airflow78.5 CFM
Max. Pressure RatingNot Applicable
Max. Temp. RatingNot Applicable
Min. Pressure RatingNot Applicable
Minimum Temperature RatingNot Applicable
Overall DepthNot Applicable
Overall Height4 3/8"
Overall Length11"
Overall Width9 1/4"
Rain Cap StyleSmooth
ScreenYes
Screen IncludedYes
Seal MaterialNitrile
ShapeCap
Venting TypeNot Applicable
ApplicationResidential & Light Commercial Buildings
Material GradeCS1
Maximum Airflow78.5 CFM
Product TypeRoof Cap
Weight1.46 lbs.

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)11.11
Ship length (cm)27.94
Ship width (cm)23.5
Country of OriginIN

Product Variants

ProductModelDuct ShapeFor Nominal Duct DiameterOverall HeightOverall WidthOverall LengthCap WidthCap HeightMax. AirflowPrice
DAYTON 45PE68 Roof Cap, 14-1/4 x 18-3/4 Inch Flange Size | CD3YLT 45PE68 45PE68RectangularNot Applicable6 1/2"14 1/4"18 3/4"10.359"6 1/2"625 CFM€37.44
DAYTON 45PE69 Roof Cap, 6 Inch Round, Steel, 14-1/4 x 18-3/4 Inch Flange Size | CJ3FDA 45PE69Round6"6 1/2"14 1/4"18 3/4"10 23/64"6 1/2"242.67 CFM€45.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45PE70 Roof Cap, 4 Inch Round, Steel, 9-1/4 x 11-3/64 Inch Flange Size
€38.56 /unit