Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 45NM97 OEM Blower, Rectangular, 5 1/8 Inch Wheel Dia., 230V AC | CJ2XTV

DAYTON 45NM97 OEM Blower, Rectangular, 5 1/8 Inch Wheel Dia., 230V AC

Item: CJ2XTV Model: 45NM97
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€127.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOEM Blower
Airflow @ 0.000 In Sp271 CFM
Airflow @ 0.100 In Sp255 CFM
Airflow @ 0.125 In SpNot Applicable
Airflow @ 0.250 In Sp219 CFM
Airflow @ 0.375 In SpNot Applicable
Airflow @ 0.400 In Sp183 CFM
Airflow @ 0.500 In Sp135 CFM
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassNot Rated
Amps0.43A
ApplicationAir Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
AssemblyAssembled
Bearing TypeBall
Blower Conduit BoxYes
Blower Outlet ShapeRectangular
Blower Wheel Diameter5 1/8"
Blower Wheel Width1 7/8"
Brake Horsepower1/20 hp
Chemical ResistantNo
Compatible Speed ControlNo
Corrosion ResistantNo
Dimension A8 7/8"
Dimension C7 9/16"
Dimension D4 1/4"
Dimension E9 7/8"
Dimension F3 5/16"
Dimension J5 1/2"
Dimension L4 7/8"
Dimension M4 3/8"
Discharge PositionBottom Horizontal, Down Blast, Top Horizontal, Up Blast
Drive TypeDirect Drive
Flange SizeNot Applicable
For Air TypeClean Air
For High-static Pressure ApplicationsNo
For LocationIndoor
For Ventilation TypeExhaust, Make-Up, Return, Supply
Hazardous Location ApplicationNo
Hazardous Location SpecificationNot Applicable
High-efficiency MotorNo
Housing ColorGray
Housing Depth8 7/8"
Housing FinishEnamel
Housing Height9 3/8"
Housing MaterialSteel
Housing Material FinishEnamel
Housing Width7 1/2"
IncludesNot Applicable
Includes Drive PackageNot Applicable
Includes MotorYes
Includes Mounting HardwareNo
Inlet Dia.4 1/2" , 4 9/16"
Lead Length13"
Motor Duty ClassContinuous
Motor Horsepower1/20 hp
Motor InsulationClass B
Motor LocationOut Of Airstream
Motor TypePermanent Split Capacitor
Mount TypeAll Position
Mounting OrientationMultiposition
Mounting PositionAll Position
Number Of Inlets1
Oem ReplacementYes
Outlet Dia.Not Applicable
Outlet Height3 7/16"
Outlet ShapeRectangular
Outlet Width4"
Overall Depth8 7/8"
Overall Height9 3/8"
Overall Width7 1/2"
Phase1
Resistance PropertiesCorrosion Resistant
Shaft Diameter8 mm
Sound LevelNot Rated
Spark Resistant Construction TypeNot Rated
Speed ControllableNo
Thermal Overload ProtectionAuto , Yes
Wheel Bore Dia.8 mm
Wheel Dia.5 1/8"
Wheel MaterialSteel
Wheel Material FinishGalvanized
Wheel Width1 7/8"
With FlangeNo
Current0.43A
Inlet Diameter4 1/2"
Maximum Fan Speed1670 RPM
Minimum Fan Speed0 RPM
Motor EnclosureOpen
Motor Ip RatingIP20
Motor Speed1650 RPM
Outlet TypeNon Flanged
RotationCW
StandardsCE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER
Wheel Diameter5 1/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)23.81
Ship length (cm)22.54
Ship width (cm)19.21
Country of OriginCN

Product Variants

ProductModelOutlet ShapeHousing MaterialOverall HeightOverall WidthOverall DepthOutlet HeightOutlet WidthMotor Enclosure DesignPrice
DAYTON 1TDN1 Blower 13 Cfm 115v 0.29a 3394 Rpm | AB3HBA 1TDN1RoundSteel3 3/4"3 3/16"4"Not ApplicableNot ApplicableOpen€73.85
DAYTON 1TDN2 Round Blower, 12 CFM, 115V, 0.08 Amp, 3340 Rpm | AB3HBB 1TDN2RoundSteel3 7/8"3 15/16"4"Not ApplicableNot ApplicableOpen€88.55
DAYTON 1TDN3 Blower 30 Cfm 115v 0.51a 3233 Rpm | AB3HBC 1TDN3RectangularSteel4 5/8"3 1/2"4 1/2"1 5/8"1 1/2"Open€65.09
DAYTON 1TDN4 Blower 49 Cfm 115v 0.50a 3034 Rpm | AB3HBD 1TDN4RectangularSteel4 1/2"4 3/16"4 1/2"1 5/8"2"Open€64.70
DAYTON 1TDN5 Blower 53 Cfm 115v 0.30a 3388 Rpm | AB3HBE 1TDN5RectangularSteel4 5/8"4 11/16"4 1/2"1 5/8"2"Open€97.15
DAYTON 1TDN6 Blower 51 Cfm 115v 0.23a 3105 Rpm | AB3HBF 1TDN6RoundSteel5 3/4"5"6 7/16"Not ApplicableNot ApplicableOpen€103.32
DAYTON |1TDN7 | AB3HBG | OEM Blower 1TDN7RoundSteel5 3/4"5 1/8"6 7/16"Not ApplicableNot ApplicableOpen€94.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45NM97 OEM Blower, Rectangular, 5 1/8 Inch Wheel Dia., 230V AC
€127.08 /unit